Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BALDOR / DODGE 015843 Elastomeric Coupling, Size 2, Rating 7500 Rpm | AN9VBT

BALDOR / DODGE 015843 E2 Elastomeric Coupling, Size 2, Rating 7500 Rpm

Item: AN9VBT Model: 015843Cross Ref: E2
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€154.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Size2"
Speed7500 RPM
TypeTire

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)6.35
Ship length (cm)5.08
Ship width (cm)4.83
Country of OriginUS

Product Variants

ProductModelTypePrice
BALDOR / DODGE 017126 Elastomeric Coupling, Size 2, Rating 7500 Rpm | AN9XKM 017126Tire€149.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 015843 E2 Elastomeric Coupling, Size 2, Rating 7500 Rpm
€154.32 /unit