GROVE GEAR GRG8260098.00 | AY7UTV

GROVE GEAR GRG8260098.00 GRG-BM826-7.5-D-140 Worm Reducer, 7.5:1 Ratio, 0.75 Inch I.D, 1.25 Inch O.D, Cast Iron

Item: AY7UTV Model: GRG8260098.00Cross Ref: GRG-BM826-7.5-D-140
In Stock

Get it by Tuesday, Jun 17

€1,533.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBM-D
Center Distance2.63"
Frame140TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)7/8"
Input Bore Size7/8"
Input Dia.3/4"
Input Hp @ 1750 Rpm4.956 hp
Input Keyway Size3/16" x 1.63"
Input Keyway Size (c Face)3/16" x 3/32"
Input Rpm1750 RPM
Input StyleFlexible Coupling Input
MaterialCast Iron
Max Input Hp4 239/250 hp
Max. Input Hp4.956 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1 1/4"
Output Hp4.571 hp
Output Key Size1/4" x 1 3/4"
Output Rpm233 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeD
Output Shaft Dia.1 1/4"
Output Shaft DirectionDouble
Output Shaft OrientationLR
Output Shaft Thrust Rating1609
Output Shaft TypeDouble Shaft
Output StyleD
Output Torque1235 lbs.-in.
Overhung Load1625 lbs.
Product LineGRG Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesGRG Series
Series StyleGRG-BM-D
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth0.69"
Tap Size3/8"-16
Thread TypeCoarse
Weight57 lbs.

Shipping Info:

Ship weight (kg) 25.65
Ship height (cm)29.85
Ship length (cm)40.64
Ship width (cm)31.12

Product Variants

ProductModelMax. Input HpFrameOutput TorqueOutput Shaft TypeGear TypeOverhung LoadInput RpmOutput Shaft Dia.Price
GROVE GEAR GRG8260069.00 | AX7NPN GRG8260069.001 21/50 hp56C1843 lbs.-in.Double ShaftWorm1625 lbs.1750 RPM1 1/4"€1,533.85
GROVE GEAR GRG8260066.00 | AX8GVT GRG8260066.002.487 hp56C1869 lbs.-in.Double ShaftWorm1625 lbs.1750 RPM1 1/4"€1,533.85
GROVE GEAR GRG8260135.00 | AX9KYC GRG8260135.004.492 hp180TC1475 lbs.-in.Double ShaftWorm1625 lbs.1750 RPM1 1/4"€1,533.85
GROVE GEAR GRG8260100.00 | AY2UUN GRG8260100.003.614 hp140TC1737 lbs.-in.Double ShaftWorm1625 lbs.1750 RPM1 1/4"€1,533.85
GROVE GEAR GRG8260067.00 | AY2WUU GRG8260067.002 29/200 hp56C1883 lbs.-in.Double ShaftWorm1625 lbs.1750 RPM1 1/4"€1,533.85
GROVE GEAR GRG8260104.00 | AY3ZGZ GRG8260104.001.695 hp140TC1854 lbs.-in.Double ShaftWorm1625 lbs.1750 RPM1 1/4"€1,533.85
GROVE GEAR GRG8260102.00 | AY4NKH GRG8260102.002.487 hp140TC1869 lbs.-in.Double ShaftWorm1625 lbs.1750 RPM1 1/4"€1,533.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GRG8260098.00 GRG-BM826-7.5-D-140 Worm Reducer, 7.5:1 Ratio, 0.75 Inch I.D, 1.25 Inch O.D, Cast Iron
€1,533.85 /unit