GROVE GEAR GRG8210513.16 | AY2YPC

GROVE GEAR GRG8210513.16 GRG-HM821-5-H1-56-16 Worm Reducer, 5:1 Ratio, 0.625 Inch I.D, 1 Inch O.D, Cast Iron

Item: AY2YPC Model: GRG8210513.16Cross Ref: GRG-HM821-5-H1-56-16
In Stock

Get it by Friday, Jun 13

€1,428.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyHM-H1
Bore Code16
Center Distance2.06"
Frame56C
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)5/8"
Input Bore Size5/8"
Input Dia.5/8"
Input Hp @ 1750 Rpm3.653 hp
Input Keyway Size3/16" x 1.38"
Input Keyway Size (c Face)3/16" x 3/32"
Input Rpm1750 RPM
Input StyleFlexible Coupling Input
MaterialCast Iron
Max Input Hp3 653/1000 hp
Max. Input Hp3.653 hp
Mounting TypeShaft Mount
No. Of Gear Reductions1
Output Diameter1"
Output Hp3 41/100 hp
Output Key Size1/4" x 2.5"
Output Rpm350 RPM
Output ShaftHollow Bore
Output Shaft Assembly CodeH1
Output Shaft OrientationH1
Output Shaft Thrust Rating735
Output Shaft TypeHollow Shaft
Output StyleH1
Output Torque614 lbs.-in.
Product LineGR Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesGR Series
Series StyleGRG-HM-H1
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Weight31 lbs.

Shipping Info:

Ship weight (kg) 13.95
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelGear TypeMax. Input HpOutput Shaft TypeOverhung LoadGear RatioOutput TorqueMounting TypeFramePrice
GROVE GEAR GRG8215654.00 | AX4AAC GRG8215654.00--------€1,241.37
GROVE GEAR GRG8210125.00 | AX4BUQ GRG8210125.00-1.584 hpRight Handed Shaft-20:1-No Base-€868.92
GROVE GEAR GRG8210118.00 | AX4CFE GRG8210118.00-0.674 hpLeft Handed Shaft-60:1-No Base-€868.92
GROVE GEAR GRG8210113.00 | AX4CKZ GRG8210113.00-1.584 hpLeft Handed Shaft-20:1-No Base-€868.92
GROVE GEAR GRG8210175.00 | AX4DFR GRG8210175.00--Double Shaft-----€1,093.95
GROVE GEAR GRG8210117.00 | AX4EFK GRG8210117.00-0.769 hpLeft Handed Shaft-50:1-No Base-€868.92
GROVE GEAR GRG8210115.00 | AX4FCY GRG8210115.00-1.129 hpLeft Handed Shaft-30:1-No Base-€868.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GRG8210513.16 GRG-HM821-5-H1-56-16 Worm Reducer, 5:1 Ratio, 0.625 Inch I.D, 1 Inch O.D, Cast Iron
€1,428.57 /unit