GROVE GEAR GRG8210180.00 | AY4UYL

GROVE GEAR GRG8210180.00 GRG-BMQ821-100-D-140 Quill Input Worm Gear Reducer, 2.06 Inch Distance, 439 Inch/lbs Torque, Cast Iron

Item: AY4UYL Model: GRG8210180.00Cross Ref: GRG-BMQ821-100-D-140
Limited Availability
€745.65 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBMQ-D
Center Distance2.06"
Frame140
Gear TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)7/8"
Input Hp @ 1750 Rpm0.217 hp
Input Keyway Size (c Face)3/16" x 3/32"
Input Rpm1750 RPM
Input StyleC Face Quill
No. Of Gear Reductions1
Output Diameter1"
Output Key Size1/4" x 1.44"
Output Rpm17 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeD
Output Shaft DirectionDouble
Output Shaft Thrust Rating1144
Output Torque439 lbs.-in.
Product LineGRG Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
SeriesGRG Series
Service Factor1
Shaft Seal MaterialViton
Tap Depth0.63"
Tap Size5/16"-18
Thread TypeCoarse
Weight29 lbs.

Shipping Info:

Ship weight (kg) 13.05

Product Variants

ProductModelGear TypeMax. Input HpOutput Shaft TypeOverhung LoadGear RatioOutput TorqueMounting TypeFramePrice
GROVE GEAR GRG8215654.00 | AX4AAC GRG8215654.00--------€1,241.37
GROVE GEAR GRG8210125.00 | AX4BUQ GRG8210125.00-1.584 hpRight Handed Shaft-20:1-No Base-€868.92
GROVE GEAR GRG8210118.00 | AX4CFE GRG8210118.00-0.674 hpLeft Handed Shaft-60:1-No Base-€868.92
GROVE GEAR GRG8210113.00 | AX4CKZ GRG8210113.00-1.584 hpLeft Handed Shaft-20:1-No Base-€868.92
GROVE GEAR GRG8210175.00 | AX4DFR GRG8210175.00--Double Shaft-----€1,093.95
GROVE GEAR GRG8210117.00 | AX4EFK GRG8210117.00-0.769 hpLeft Handed Shaft-50:1-No Base-€868.92
GROVE GEAR GRG8210115.00 | AX4FCY GRG8210115.00-1.129 hpLeft Handed Shaft-30:1-No Base-€868.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GRG8210180.00 GRG-BMQ821-100-D-140 Quill Input Worm Gear Reducer, 2.06 Inch Distance, 439 Inch/lbs Torque, Cast Iron
€745.65 /unit