GROVE GEAR GRG8210142.00 | AX6EBX

GROVE GEAR GRG8210142.00 GRG-BMQ821-60-D-56 Worm Reducer, 60:1 Ratio, 0.625 Inch I.D, 1 Inch O.D, Cast Iron

Item: AX6EBX Model: GRG8210142.00Cross Ref: GRG-BMQ821-60-D-56
In Stock

Get it by Tuesday, Jun 10

€1,093.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Center Distance2.06"
Gear Ratio60:1
Gearbox TypeWorm
Input Bore Size5/8"
Input Dia.5/8"
Input Keyway Size3/16" x 3/32"
Input StyleC Face Quill
LubricationPAG Synthetic Oil
MaterialCast Iron
Max Input Hp337/500 hp
Max. Input Hp0.674 hp
Motor Hp1/2 hp
Mounting TypeNo Base
Output Dia.1"
Output Hp0.435 hp
Output Keyway Size1/4" x 1 11/25"
Output Shaft Dia.1"
Output Shaft Length2.29"
Output Shaft TypeDouble Shaft
Output TypeShaft
Product SeriesGRG Series
Ships Factory DirectNo
Torque Rating940 lbs.-in.
TypeRight Angle Single Reduction

Shipping Info:

Ship weight (kg) 13.05
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelGear TypeMax. Input HpOutput Shaft TypeOverhung LoadGear RatioOutput TorqueMounting TypeFramePrice
GROVE GEAR GRG8215654.00 | AX4AAC GRG8215654.00--------€1,241.37
GROVE GEAR GRG8210125.00 | AX4BUQ GRG8210125.00-1.584 hpRight Handed Shaft-20:1-No Base-€868.92
GROVE GEAR GRG8210118.00 | AX4CFE GRG8210118.00-0.674 hpLeft Handed Shaft-60:1-No Base-€868.92
GROVE GEAR GRG8210113.00 | AX4CKZ GRG8210113.00-1.584 hpLeft Handed Shaft-20:1-No Base-€868.92
GROVE GEAR GRG8210175.00 | AX4DFR GRG8210175.00--Double Shaft-----€1,093.95
GROVE GEAR GRG8210117.00 | AX4EFK GRG8210117.00-0.769 hpLeft Handed Shaft-50:1-No Base-€868.92
GROVE GEAR GRG8210115.00 | AX4FCY GRG8210115.00-1.129 hpLeft Handed Shaft-30:1-No Base-€868.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GRG8210142.00 GRG-BMQ821-60-D-56 Worm Reducer, 60:1 Ratio, 0.625 Inch I.D, 1 Inch O.D, Cast Iron
€1,093.95 /unit