GROVE GEAR GRG8210044.00 | AY6PPA

GROVE GEAR GRG8210044.00 GRG-BM821-40-L-56 Worm Reducer, 40:1 Ratio, 0.625 Inch I.D, 1 Inch O.D, Cast Iron

Item: AY6PPA Model: GRG8210044.00Cross Ref: GRG-BM821-40-L-56
In Stock

Get it by Tuesday, Jun 10

€1,043.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Center Distance2.06"
Gear Ratio40:1
Gearbox TypeWorm
Input Bore Size5/8"
Input Dia.5/8"
Input Keyway Size3/16" x 3/32"
Input StyleC Face Coupled
LubricationPAG Synthetic Oil
MaterialCast Iron
Max Input Hp229/250 hp
Max. Input Hp0.916 hp
Mounting TypeBase
Output Dia.1"
Output Hp0.674 hp
Output Keyway Size1/4" x 1 11/25"
Output Shaft Dia.1"
Output Shaft Length2.29"
Output Shaft TypeLeft Handed Shaft
Output TypeShaft
Product SeriesGRG Series
Ships Factory DirectNo
Torque Rating971 lbs.-in.
TypeRight Angle Single Reduction

Shipping Info:

Ship weight (kg) 13.5
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelMax. Input HpOverhung LoadGear RatioMounting TypeFrameOutput TorqueOutput Shaft TypeGear TypePrice
GROVE GEAR GRG8210075.00 | AX8HPQ GRG8210075.002 58/125 hp1065 lbs.-No Base140TC805 lbs.-in.Left Handed ShaftWorm€1,043.64
GROVE GEAR GRG8210046.00 | AX8LWC GRG8210046.000.674 hp-60:1No Base--Left Handed Shaft-€1,043.64
GROVE GEAR GRG8210045.00 | AX8MVF GRG8210045.000.769 hp1385 lbs.-Base56C970 lbs.-in.Left Handed ShaftWorm€1,043.64
GROVE GEAR GRG8210043.00 | AX9LVT GRG8210043.001.129 hp-30:1Base--Left Handed Shaft-€953.28
GROVE GEAR GRG8210079.00 | AY3DAC GRG8210079.001.129 hp1255 lbs.-Base140TC968 lbs.-in.-Worm€711.04
GROVE GEAR GRG8210048.00 | AY3WUQ GRG8210048.000.217 hp1580 lbs.-Base56C439 lbs.-in.Left Handed ShaftWorm€1,043.64
GROVE GEAR GRG8210040.00 | AY4ANL GRG8210040.001.887 hp1125 lbs.-Base56C897 lbs.-in.Left Handed ShaftWorm€1,043.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GRG8210044.00 GRG-BM821-40-L-56 Worm Reducer, 40:1 Ratio, 0.625 Inch I.D, 1 Inch O.D, Cast Iron
€1,043.64 /unit