GROVE GEAR GR8520615.47 | AY4XXC

GROVE GEAR GR8520615.47 GR-HMQ852-30-H1-210-47 Worm Reducer, 30:1 Ratio, 1.375 Inch I.D, 2.938 Inch O.D, Cast Iron

Item: AY4XXC Model: GR8520615.47Cross Ref: GR-HMQ852-30-H1-210-47
Limited Availability
€6,342.56 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Center Distance5 1/4"
Gear Ratio30:1
Gearbox TypeWorm
Input Bore Size1 3/8"
Input Dia.1 3/8"
Input Keyway Size5/16" x 5/32"
Input StyleC Face Quill
LubricationPAG Synthetic Oil
MaterialCast Iron
Max Input Hp10 269/500 hp
Max. Input Hp10.538 hp
Motor Hp10 hp
Mounting TypeShaft
Output Dia.2.938"
Output Hp8.91 hp
Output Keyway Size3/4" x 4"
Output Shaft TypeHollow Shaft
Output TypeHollow Bore
Product SeriesGR Series
Ships Factory DirectYes
Torque Rating9627 lbs.-in.
TypeRight Angle Single Reduction
Width10 1/2"

Shipping Info:

Ship weight (kg) 111.15
Ship length (cm)27.64
Ship width (cm)26.67

Product Variants

ProductModelMax. Input HpMounting TypeFrameOutput TorqueOutput Shaft Dia.Output Shaft TypeGear TypeGear RatioPrice
GROVE GEAR GR8520623.35 | AX9KXL GR8520623.3523 3/20 hpShaft Mount250TC7827 lbs.-in.2.188"Hollow ShaftWorm-€6,342.56
GROVE GEAR GR8520624.47 | AY3FAR GR8520624.4718 11/100 hpShaft Mount250TC8941 lbs.-in.2.938"Hollow ShaftWorm-€5,280.74
GROVE GEAR GR8520613.39 | AY3GPK GR8520613.3915 14/25 hpShaft Mount210TC9351 lbs.-in.-Hollow ShaftWorm-€6,342.56
GROVE GEAR GR8520621.47 | AY3TEB GR8520621.4732 51/100 hpShaft Mount250TC5753 lbs.-in.2.938"Hollow ShaftWorm-€6,342.56
GROVE GEAR GR8520604.32 | AY3UJT GR8520604.328 21/200 hpShaft Mount180TC9419 lbs.-in.-Hollow ShaftWorm-€6,342.56
GROVE GEAR GR8520622.32 | AY4FRU GR8520622.3228 1/10 hpShaft Mount250TC7213 lbs.-in.2"Hollow ShaftWorm-€6,342.56
GROVE GEAR GR8520623.32 | AY4KTD GR8520623.3223 3/20 hpShaft Mount250TC7827 lbs.-in.2"Hollow ShaftWorm-€6,342.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GR8520615.47 GR-HMQ852-30-H1-210-47 Worm Reducer, 30:1 Ratio, 1.375 Inch I.D, 2.938 Inch O.D, Cast Iron
€6,342.56 /unit