GROVE GEAR GR8520322.00 | AX9MUE

GROVE GEAR GR8520322.00 GR-BMQ852-60-D-180 Worm Reducer, 60:1 Ratio, 1.125 Inch I.D, 2 Inch O.D, Cast Iron

Item: AX9MUE Model: GR8520322.00Cross Ref: GR-BMQ852-60-D-180
In Stock

Get it by Friday, Jun 13

€5,207.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Center Distance5 1/4"
Frame Size180TC
Gear Ratio60:1
Gearbox TypeWorm
Hp5 41/50 hp
Input Bore Size1 1/8"
Input Dia.1 1/8"
Input Keyway Size1/4" x 1/8"
Input Rpm1750 RPM
LubricationPAG Synthetic Oil
MaterialCast Iron
Max Input Hp5 102/125 hp
Max Overhung Load3570 lbs.
Max. Input Hp5.816 hp
Mounting TypeBase
Output Hp4.263 hp
Output Keyway Size1/2" x 3 1/2"
Output Rpm29.2 RPM
Output Shaft Dia.2"
Output Shaft TypeDouble Shaft
Output TypeDouble Shaft
Product SeriesGR Series
Ratio60:1
Service Factor 11.16 SF @ 5 HP
Service Factor 21.94 SF @ 3 HP
Ships Factory DirectYes
Torque Rating9212 lbs.-in.
TypeRight Angle Single Reduction
Weight247 lbs.

Shipping Info:

Ship weight (kg) 111.15
Ship height (cm)50.8
Ship length (cm)101.6
Ship width (cm)93.98

Product Variants

ProductModelMax. Input HpOverhung LoadGear RatioFrameOutput TorqueOutput TypeFrame SizeHpPrice
GROVE GEAR GR8520353.00 | AX8LAC GR8520353.0015 14/25 hp3560 lbs.-210TC9351 lbs.-in.---€4,335.82
GROVE GEAR GR8520245.00 | AX9LVA GR8520245.0015 14/25 hp3560 lbs.-56C9351 lbs.-in.---€5,207.65
GROVE GEAR GR8520321.00 | AY3TDT GR8520321.00-----Double Shaft180TC6 39/50 hp€5,207.65
GROVE GEAR GR8520355.00 | AY4FRE GR8520355.0010.538 hp-30:1--Shaft--€4,335.82
GROVE GEAR GR8520385.00 | AY4MAC GR8520385.0032 51/100 hp3100 lbs.-250TC5753 lbs.-in.---€5,207.65
GROVE GEAR GR8520286.00 | AY4UWZ GR8520286.00-----Double Shaft140TC5 41/50 hp€5,207.65
GROVE GEAR GR8520314.00 | AY6AUA GR8520314.0028 1/10 hp3245 lbs.-180TC7213 lbs.-in.---€5,207.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GR8520322.00 GR-BMQ852-60-D-180 Worm Reducer, 60:1 Ratio, 1.125 Inch I.D, 2 Inch O.D, Cast Iron
€5,207.65 /unit