Flat Shipping

Flat Shipping at €24.99 + VAT

DISCO 4008PK Rivet Aluminium/steel 2-9/16 Inch Length - Pack Of 25 | AD3PHJ 40K832

DISCO 4008PK Rivet, 1/4 In Rivet Dia., Alu, 2 9/16 In Rivet Lg., 33/64 In To 19/32 In Grip Rng, Dome, 25 Pk

Item: AD3PHJ Model: 4008PKCross Ref: 40K832
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.84 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRivet
Flange Dia.1/2"
Grip Range33/64" to 19/32"
Head Dia.1/2"
Head StyleDome
Hole Size1/4"
Mandrel MaterialSteel
Rivet Dia.1/4"
Rivet Length2 9/16"
Rivet MaterialAluminum
Rivet TypeOpen End
System Of MeasurementImperial
Blind Rivet TypeOpen End
Body Length2 9/16"
Body MaterialAluminum
Head Diameter1/2"
Head TypeDome
Maximum Hole Diameter1/4"
Minimum Material Thickness33/64"
Product TypeBlind Rivet

Shipping Info:

Ship weight (kg) 0.1912
Ship height (cm)5.08
Ship length (cm)17.78
Ship width (cm)5.08
HS code7616103000
Country of OriginMX

Product Variants

ProductModelRivet LengthHead Dia.Rivet MaterialMandrel MaterialGradeSingle Shear StrengthTensile StrengthDrill SizePkg. Qty.Price
POP AD810ABS203 Blind Rivet 1/4 Diameter 0.850 L - Pack Of 100 | AD3HXE 3ZKD5 AD810ABS2030.85"1/2"AluminumAluminumGrade 5052600 lbs.750 lbs.F100€51.04
POP AD810BS203 Blind Rivet 1/4 Diameter 0.850 L - Pack Of 100 | AD3HXF 3ZKD6 AD810BS2030.85"1/2"AluminumSteelGrade 5056600 lbs.750 lbs.F100€36.56
POP AD812ABS203 Blind Rivet 1/4 Diameter 0.975 L - Pack Of 100 | AD3HXG 3ZKD7 AD812ABS2030.975"1/2"AluminumAluminumGrade 5052600 lbs.750 lbs.F100€41.37
POP AD812BS203 Blind Rivet 1/4 Diameter 0.975 L - Pack Of 100 | AD3HXH 3ZKD8 AD812BS2030.975"1/2"AluminumSteelGrade 5056600 lbs.750 lbs.F100€39.92
POP AD84ABS203 Blind Rivet 1/4 Diameter 0.475 L - Pack Of 100 | AD3HXJ 3ZKE1 AD84ABS2030.475"1/2"AluminumAluminumGrade 5052600 lbs.750 lbs.F100€26.67
POP AD84BS203 Blind Rivet 1/4 Diameter 0.475 L - Pack Of 100 | AD3HXK 3ZKE2 AD84BS2030.475"1/2"AluminumSteelGrade 5056600 lbs.750 lbs.F100€17.52
POP AD86ABS203 Blind Rivet 1/4 Diameter 0.600 L - Pack Of 100 | AD3HXM 3ZKE4 AD86ABS2033/5"1/2"AluminumAluminumGrade 5052600 lbs.750 lbs.F100€26.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DISCO 4008PK Rivet, 1/4 In Rivet Dia., Alu, 2 9/16 In Rivet Lg., 33/64 In To 19/32 In Grip Rng, Dome, 25 Pk
€13.84 /pack