GROVE GEAR GR8422233.00 | AX8ANP

GROVE GEAR GR8422233.00 GR-DMQ842-250-L1-56 Worm Reducer, 250:1 Ratio, 1.875 Inch O.D, Right Angle Cast Iron

Item: AX8ANP Model: GR8422233.00Cross Ref: GR-DMQ842-250-L1-56
In Stock

Get it by Thursday, Jun 12

€3,075.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Center Distance4 1/4"
Frame56C
Gear TypeDouble Worm
Housing MaterialCast Iron
Input Quill Dia.5/8"
Input Rpm1750 RPM
Input StyleC Face Quill
Keyway Size3/16" x 3/32"
Max. Input Hp1 24/25 hp
Mounting TypeBase
No. Of Gear Reductions2
Output Diameter1 7/8"
Output Hp1 29/100 hp
Output Key Size1/2" x 3.06"
Output Rpm7 RPM
Output ShaftShaft
Output Shaft Assembly CodeDMQ
Output Shaft OrientationL1
Output Torque11619 lbs.-in.
Overhung Load3445 lbs.
Product LineGR Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeDouble
SeriesGR Series
Series StyleGR-DMQ
Tap Depth1"
Tap Size5/8"-11
Thread TypeCoarse
Weight175 lbs.

Shipping Info:

Ship weight (kg) 78.75
Ship height (cm)50.8
Ship length (cm)93.98
Ship width (cm)104.14

Product Variants

ProductModelGear TypeMax. Input HpOutput Shaft TypeOverhung LoadGear RatioOutput TorqueFrameOutput Shaft Dia.Price
GROVE GEAR GR8420315.00 | AX4TFG GR8420315.00Worm14 93/100 hpDouble Shaft3010 lbs.-5042 lbs.-in.180TC1 7/8"€3,377.77
GROVE GEAR GR8420541.23 | AX4VRR GR8420541.23Worm9.462 hpHollow Shaft--6092 lbs.-in.180TC-€4,188.60
GROVE GEAR GR8424034.00 | AX6RHY GR8424034.00--------€3,913.56
RFQ
GROVE GEAR GR8425888.00 | AX6XKL GR8425888.00--------€2,251.55
RFQ
GROVE GEAR GR8420605.23 | AX6ZVX GR8420605.23Worm4.389 hpHollow Shaft--6170 lbs.-in.180TC-€4,188.60
GROVE GEAR GR8420181.00 | AX7MAR GR8420181.00Worm----3209 lbs.-in.250-€2,216.39
GROVE GEAR GR8424150.00 | AX7MWJ GR8424150.00--------€2,986.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GR8422233.00 GR-DMQ842-250-L1-56 Worm Reducer, 250:1 Ratio, 1.875 Inch O.D, Right Angle Cast Iron
€3,075.26 /unit