Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U38405.137.0001 Flat Washer Steel Thru Hardened 1-3/8in Pk5 | AA8RTF 19NT77

APPROVED VENDOR U38405.137.0001 Flat Washer, 1 3/8 In Fits Bolt Size, Oversized, 1.438 In I.D., 1/4 In Thk., 5 Pk

Item: AA8RTF Model: U38405.137.0001Cross Ref: 19NT77
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlat Washer
FinishYellow Zinc Plated
Fits Bolt Sizes1 3/8"
Inside Dia.1.438"
MaterialSteel
Outside Dia.2 3/4"
System Of MeasurementImperial
Temp. Range-58°F to +302°F
Thickness1/4"
Washer TypeOversized Washer
Dimensional StandardsASME B18.22.1
Flat Washer TypeOversized
For Screw Size1 3/8"
Inside Diameter1.438"
Inside Diameter Tolerance1.368" to 1.483"
Made In North AmericaNo
Material Grade/classThrough Hardened
Material Quality StandardsASTM A-325
Maximum Temperature350°C
Maximum Thickness1/4"
Minimum Temperature-58°C
Minimum Thickness1/4"
Outside Diameter2 3/4"
Outside Diameter Tolerance1.43" to 1.545"
Reach CompliantYes
RemovableYes
Rockwell Hardness300HV
Rohs CompliantYes
Thickness Tolerance0.23-0.27

Shipping Info:

Ship weight (kg) 0.63
Ship height (cm)1.27
Ship length (cm)16.99
Ship width (cm)16.38
HS code7318220000
Country of OriginTW

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.ThicknessThickness ToleranceHardnessTemp. RangePkg. Qty.Price
APPROVED VENDOR 10E602 Flat Washer Thick 17/32 Id 1-1/16 Od- Pack Of 50 | AA2DRH U38405.050.00011/2"17/32"1 1/16"13/64"-0.013" to +0.005"Rockwell C43-50€52.88
APPROVED VENDOR U38405.025.0001 Flat Washer St Thru Hardened 1/4 Inch - Pack Of 100 | AA8RRY 19NT70 U38405.025.00011/4"9/32"5/8"0.094"---58°F to +302°F100€6.33
APPROVED VENDOR U38405.031.0001 Flat Washer Steel Thru Hardened 5/16 Inch - Pack Of 100 | AA8RRZ 19NT71 U38405.031.00015/16"11/32"11/16"0.094"---58°F to +302°F100€4.42
APPROVED VENDOR U38405.037.0001 Flat Washer Steel Thru Hardened 3/8in - Pack Of 100 | AA8RTA 19NT72 U38405.037.00013/8"13/32"13/16"1/8"---58°F to +302°F100€9.64
APPROVED VENDOR U38405.043.0001 Flat Washer Steel Thru Hardened 7/16 Inch - Pack Of 50 | AA8RTB 19NT73 U38405.043.00017/16"15/32"29/32"1/8"---58°F to +302°F50€5.32
APPROVED VENDOR U38405.056.0001 Flat Washer Steel Thru Hardened 9/16 Inch - Pack Of 25 | AA8RTC 19NT74 U38405.056.00019/16"19/32"1.156"0.156"---58°F to +302°F25€6.74
APPROVED VENDOR U38405.062.0001 Flat Washer Steel Thru Hardened 5/8in - Pack Of 25 | AA8RTD 19NT75 U38405.062.00015/8"21/32"1 5/16"0.156"---58°F to +302°F25€11.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U38405.137.0001 Flat Washer, 1 3/8 In Fits Bolt Size, Oversized, 1.438 In I.D., 1/4 In Thk., 5 Pk
€17.51 /unit