GROVE GEAR GR8420505.23 | AY8QLH

GROVE GEAR GR8420505.23 GR-H842-20-H1-23 Solid Input Shaft Worm Gear Reducer, Hollow Bore Output Worm Gear

Item: AY8QLH Model: GR8420505.23Cross Ref: GR-H842-20-H1-23
Limited Availability
€2,552.26 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyH-H1
Bore Code23
Center Distance4 1/4"
Gear TypeWorm
Housing MaterialCast Iron
Input Dia.1 1/4"
Input Hp @ 1750 Rpm9.462 hp
Input Keyway Size1/4" x 2.5"
Input Rpm1750 RPM
Input StyleSolid Shaft
Mounting TypeShaft Mount
No. Of Gear Reductions1
Output Diameter1 7/16"
Output Key Size3/8" x 3"
Output Rpm87 RPM
Output ShaftHollow Bore
Output Shaft Assembly CodeH1
Output Shaft OrientationH1
Output Shaft Thrust Rating2533
Output Torque6092 lbs.-in.
Product LineGR Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
SeriesGR Series
Service Factor1
Shaft Seal MaterialViton
Weight139 lbs.

Shipping Info:

Ship weight (kg) 62.55

Product Variants

ProductModelGear TypeMax. Input HpOutput Shaft TypeOverhung LoadGear RatioOutput TorqueFrameOutput Shaft Dia.Price
GROVE GEAR GR8420315.00 | AX4TFG GR8420315.00Worm14 93/100 hpDouble Shaft3010 lbs.-5042 lbs.-in.180TC1 7/8"€3,377.77
GROVE GEAR GR8420541.23 | AX4VRR GR8420541.23Worm9.462 hpHollow Shaft--6092 lbs.-in.180TC-€4,188.60
GROVE GEAR GR8424034.00 | AX6RHY GR8424034.00--------€3,913.56
RFQ
GROVE GEAR GR8425888.00 | AX6XKL GR8425888.00--------€2,251.55
RFQ
GROVE GEAR GR8420605.23 | AX6ZVX GR8420605.23Worm4.389 hpHollow Shaft--6170 lbs.-in.180TC-€4,188.60
GROVE GEAR GR8420181.00 | AX7MAR GR8420181.00Worm----3209 lbs.-in.250-€2,216.39
GROVE GEAR GR8424150.00 | AX7MWJ GR8424150.00--------€2,986.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GR8420505.23 GR-H842-20-H1-23 Solid Input Shaft Worm Gear Reducer, Hollow Bore Output Worm Gear
€2,552.26 /unit