GROVE GEAR GR8420322.00 | AX9GYK

GROVE GEAR GR8420322.00 GR-BMQ842-60-D-180 Worm Reducer, 60:1 Ratio, 1.125 Inch I.D, 1.875 Inch O.D, Cast Iron

Item: AX9GYK Model: GR8420322.00Cross Ref: GR-BMQ842-60-D-180
In Stock

Get it by Tuesday, Jun 17

€3,377.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Case MaterialCast Iron
Center Distance4 1/4"
Frame Size180TC
Gearbox TypeWorm
Hp3 17/25 hp
Input Bore Size1 1/8"
MaterialCast Iron
Max Input Hp3 681/1000 hp
Max Overhung Load3730 lbs.
Output Rpm29.2 RPM
Output Shaft Dia.1 7/8"
Output Shaft TypeDouble Shaft
Output TypeDouble Shaft
Ratio60:1
Service Factor 11.23 SF @ 3 HP
Ships Factory DirectNo
Torque Rating5989 lbs.-in.
Weight146 lbs.

Shipping Info:

Ship weight (kg) 65.7
Ship height (cm)44.45
Ship length (cm)101.6
Ship width (cm)93.98

Product Variants

ProductModelGear TypeMax. Input HpOutput Shaft TypeOverhung LoadGear RatioOutput TorqueFrameOutput Shaft Dia.Price
GROVE GEAR GR8420315.00 | AX4TFG GR8420315.00Worm14 93/100 hpDouble Shaft3010 lbs.-5042 lbs.-in.180TC1 7/8"€3,377.77
GROVE GEAR GR8420541.23 | AX4VRR GR8420541.23Worm9.462 hpHollow Shaft--6092 lbs.-in.180TC-€4,188.60
GROVE GEAR GR8424034.00 | AX6RHY GR8424034.00--------€3,913.56
RFQ
GROVE GEAR GR8425888.00 | AX6XKL GR8425888.00--------€2,251.55
RFQ
GROVE GEAR GR8420605.23 | AX6ZVX GR8420605.23Worm4.389 hpHollow Shaft--6170 lbs.-in.180TC-€4,188.60
GROVE GEAR GR8420181.00 | AX7MAR GR8420181.00Worm----3209 lbs.-in.250-€2,216.39
GROVE GEAR GR8424150.00 | AX7MWJ GR8424150.00--------€2,986.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GR8420322.00 GR-BMQ842-60-D-180 Worm Reducer, 60:1 Ratio, 1.125 Inch I.D, 1.875 Inch O.D, Cast Iron
€3,377.77 /unit