GROVE GEAR GR8420314.00 | AY8AUN

GROVE GEAR GR8420314.00 GR-BMQ842-7.5-D-180 Worm Reducer, 7.5:1 Ratio, 1.125 Inch I.D, 1.875 Inch O.D, Cast Iron

Item: AY8AUN Model: GR8420314.00Cross Ref: GR-BMQ842-7.5-D-180
In Stock

Get it by Thursday, Jun 12

€3,377.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBMQ-D
Center Distance4 1/4"
Frame180TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)1 1/8"
Input Bore Size1 1/8"
Input Dia.1 1/8"
Input Hp @ 1750 Rpm16 27/100 hp
Input Keyway Size (c Face)1/4" x 1/8"
Input Rpm1750 RPM
Input StyleC Face Quill
MaterialCast Iron
Max Input Hp16 27/100 hp
Max. Input Hp16 27/100 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1 7/8"
Output Hp15 9/25 hp
Output Key Size1/2" x 3.06"
Output Rpm233 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeD
Output Shaft Dia.1 7/8"
Output Shaft DirectionDouble
Output Shaft OrientationLR
Output Shaft Thrust Rating1640
Output Shaft TypeDouble Shaft
Output StyleD
Output Torque4148 lbs.-in.
Overhung Load2930 lbs.
Product LineGR Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesGR Series
Series StyleGR-BMQ-D
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth1"
Tap Size5/8"-11
Thread TypeCoarse
Weight146 lbs.

Shipping Info:

Ship weight (kg) 65.7
Ship height (cm)44.45
Ship length (cm)101.6
Ship width (cm)93.98

Product Variants

ProductModelMax. Input HpOverhung LoadFrame SizeFrameHpOutput TorqueOutput Shaft TypeGear TypePrice
GROVE GEAR GR8420251.00 | AX7MAT GR8420251.00--56C-1 19/25 hp-Double Shaft-€3,377.77
GROVE GEAR GR8420317.00 | AX9LUP GR8420317.00--180TC-9 23/50 hp-Double Shaft-€3,377.77
GROVE GEAR GR8420282.00 | AY3QYX GR8420282.007 47/50 hp3445 lbs.-140TC-6254 lbs.-in.Double ShaftWorm€3,377.77
GROVE GEAR GR8420283.00 | AY3XYC GR8420283.006.481 hp3550 lbs.-140TC-5960 lbs.-in.Double ShaftWorm€3,377.77
GROVE GEAR GR8420316.00 | AY3XYD GR8420316.00--180TC-11.13 hp-Double Shaft-€3,078.87
GROVE GEAR GR8420354.00 | AY3ZEL GR8420354.007 47/50 hp3445 lbs.-210TC-6254 lbs.-in.Double ShaftWorm€2,812.30
GROVE GEAR GR8420351.00 | AY4LZC GR8420351.0014 93/100 hp3010 lbs.-210TC-5042 lbs.-in.Double ShaftWorm€3,377.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GR8420314.00 GR-BMQ842-7.5-D-180 Worm Reducer, 7.5:1 Ratio, 1.125 Inch I.D, 1.875 Inch O.D, Cast Iron
€3,377.77 /unit