GROVE GEAR GR8420169.00 | AY7DND

GROVE GEAR GR8420169.00 GR-BM842-5-D-210 Worm Reducer, 5:1 Ratio, 1.25 Inch I.D, 1.875 Inch O.D, Cast Iron

Item: AY7DND Model: GR8420169.00Cross Ref: GR-BM842-5-D-210
In Stock

Get it by Tuesday, Jun 17

€3,377.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBM-D
Center Distance4 1/4"
Frame210TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)1 3/8"
Input Bore Size1 3/8"
Input Dia.1 1/4"
Input Hp @ 1750 Rpm18 2/25 hp
Input Keyway Size1/4" x 2.5"
Input Keyway Size (c Face)5/16" x 5/32"
Input Rpm1750 RPM
Input StyleFlexible Coupling Input
MaterialCast Iron
Max Input Hp18 2/25 hp
Max. Input Hp18 2/25 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1 7/8"
Output Hp17 1/4 hp
Output Key Size1/2" x 3.06"
Output Rpm350 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeD
Output Shaft Dia.1 7/8"
Output Shaft DirectionDouble
Output Shaft OrientationLR
Output Shaft Thrust Rating1445
Output Shaft TypeDouble Shaft
Output StyleD
Output Torque3209 lbs.-in.
Overhung Load2800 lbs.
Product LineGR Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesGR Series
Series StyleGR-BM-D
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectYes
Tap Depth1"
Tap Size5/8"-11
Thread TypeCoarse
Weight154 lbs.

Shipping Info:

Ship weight (kg) 69.3
Ship height (cm)44.45
Ship length (cm)101.6
Ship width (cm)93.98

Product Variants

ProductModelOverhung LoadMax. Input HpFrameOutput TorqueOutput Shaft TypeGear TypeInput RpmOutput Shaft Dia.Price
GROVE GEAR GR8420135.00 | AX8LVW GR8420135.003010 lbs.14 93/100 hp180TC5042 lbs.-in.Double ShaftWorm1750 RPM1 7/8"€3,377.77
GROVE GEAR GR8420141.00 | AY3CXL GR8420141.003730 lbs.4.389 hp180TC6170 lbs.-in.Double ShaftWorm1750 RPM1 7/8"€3,377.77
GROVE GEAR GR8420140.00 | AY3UHN GR8420140.003715 lbs.5.262 hp180TC6156 lbs.-in.Double ShaftWorm1750 RPM1 7/8"€3,377.77
GROVE GEAR GR8420139.00 | AY4ALE GR8420139.003550 lbs.6.481 hp180TC5960 lbs.-in.Double ShaftWorm1750 RPM1 7/8"€3,377.77
GROVE GEAR GR8420137.00 | AY4FQD GR8420137.003320 lbs.9.462 hp180TC6092 lbs.-in.Double ShaftWorm1750 RPM1 7/8"€3,377.77
GROVE GEAR GR8420171.00 | AY6CGF GR8420171.003010 lbs.14 93/100 hp210TC5042 lbs.-in.Double ShaftWorm1750 RPM1 7/8"€3,377.77
GROVE GEAR GR8420172.00 | AY8XLL GR8420172.003190 lbs.11 13/100 hp210TC5508 lbs.-in.Double ShaftWorm1750 RPM1 7/8"€3,377.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GR8420169.00 GR-BM842-5-D-210 Worm Reducer, 5:1 Ratio, 1.25 Inch I.D, 1.875 Inch O.D, Cast Iron
€3,377.77 /unit