GROVE GEAR GR8320587.19 | AY8HXC

GROVE GEAR GR8320587.19 GR-HMQ832-80-H1-56-19 Worm Reducer, 80:1 Ratio, 0.625 Inch I.D, 1.188 Inch O.D, Cast Iron

Item: AY8HXC Model: GR8320587.19Cross Ref: GR-HMQ832-80-H1-56-19
In Stock

Get it by Friday, Jun 13

€2,901.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Center Distance3 1/4"
Gear Ratio80:1
Gearbox TypeWorm
Input Bore Size5/8"
Input Dia.5/8"
Input Keyway Size3/16" x 3/32"
Input StyleC Face Quill
LubricationPAG Synthetic Oil
MaterialCast Iron
Max Input Hp1 3/100 hp
Max. Input Hp1.03 hp
Mounting TypeShaft
Output Dia.1.188"
Output Hp0.695 hp
Output Keyway Size1/4" x 2 1/2"
Output Shaft TypeHollow Shaft
Output TypeHollow Bore
Product SeriesGR Series
Ships Factory DirectNo
Torque Rating2000 lbs.-in.
TypeRight Angle Single Reduction
Width7 22/25"

Shipping Info:

Ship weight (kg) 34.65
Ship height (cm)38.1
Ship length (cm)49.23
Ship width (cm)38.43

Product Variants

ProductModelMax. Input HpGear RatioMounting TypeFrameOutput TorqueGear TypeOutput Shaft TypeInput RpmPrice
GROVE GEAR GR8320593.26 | AX8GVP GR8320593.2611 23/25 hp-Shaft Mount180TC2033 lbs.-in.WormHollow Shaft1750 RPM€2,901.58
GROVE GEAR GR8320537.24 | AX8MUW GR8320537.243.619 hp-Shaft Mount56C3226 lbs.-in.WormHollow Shaft1750 RPM€2,901.58
GROVE GEAR GR8320533.24 | AX9KWY GR8320533.248 23/250 hp-Shaft Mount56C2700 lbs.-in.WormHollow Shaft1750 RPM€2,901.58
GROVE GEAR GR8320547.31 | AX9KWZ GR8320547.312.462 hp-Shaft Mount140TC3315 lbs.-in.WormHollow Shaft1750 RPM€2,415.82
GROVE GEAR GR8320599.31 | AX9KXB GR8320599.318 23/250 hp-Shaft Mount210TC2700 lbs.-in.WormHollow Shaft1750 RPM€2,901.58
GROVE GEAR GR8320540.24 | AX9LUK GR8320540.242 57/500 hp-Shaft Mount56C3274 lbs.-in.WormHollow Shaft1750 RPM€2,415.82
GROVE GEAR GR8320553.19 | AX9MTZ GR8320553.193.619 hp-Shaft Mount180TC3226 lbs.-in.WormHollow Shaft1750 RPM€2,901.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GR8320587.19 GR-HMQ832-80-H1-56-19 Worm Reducer, 80:1 Ratio, 0.625 Inch I.D, 1.188 Inch O.D, Cast Iron
€2,901.58 /unit