GROVE GEAR GR8320566.23 | AY8DTJ

GROVE GEAR GR8320566.23 GR-HM832-7.5-H1-140-23 Output Worm Gear Reducer

Item: AY8DTJ Model: GR8320566.23Cross Ref: GR-HM832-7.5-H1-140-23
Limited Availability
€1,910.44 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyHM-H1
Bore Code23
Center Distance3 1/4"
Frame140
Gear TypeWorm
Housing MaterialCast Iron
Input Dia.7/8"
Input Hp @ 1750 Rpm8.863 hp
Input Keyway Size3/16" x 1.63"
Input Rpm1750 RPM
Input StyleFlexible Coupling Input
No. Of Gear Reductions1
Output Diameter1.438"
Output Key Size3/8" x 3"
Output Rpm233 RPM
Output ShaftHollow Bore
Output Shaft Assembly CodeH1
Output Shaft OrientationH1
Output Shaft Thrust Rating1869
Output Torque2232 lbs.-in.
Product LineGR Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
SeriesGR Series
Service Factor1
Shaft Seal MaterialViton
Weight78 lbs.

Shipping Info:

Ship weight (kg) 35.1

Product Variants

ProductModelGear TypeMax. Input HpGear RatioOutput TorqueFrameMounting TypeOutput Shaft Dia.Output Shaft TypePrice
GROVE GEAR GR8320606.31 | AX7WLK GR8320606.31Worm--3274 lbs.-in.210---€1,910.44
GROVE GEAR GR8322518.31 | AX8ANN GR8322518.31--------€3,437.28
RFQ
GROVE GEAR GR8320585.20 | AX8CYU GR8320585.20Worm--2033 lbs.-in.56---€1,910.44
GROVE GEAR GR8320595.20 | AX8DRA GR8320595.20Worm--2000 lbs.-in.180---€1,910.44
GROVE GEAR GR8320505.20 | AX8LVV GR8320505.20Worm--3226 lbs.-in.-Shaft Mount--€1,708.36
GROVE GEAR GR8320585.31 | AX8NVM GR8320585.31-11 23/25 hp5:1--Shaft-Hollow Shaft€2,901.58
GROVE GEAR GR8323511.20 | AX8PTJ GR8323511.20Worm1 3/100 hp-2000 lbs.-in.56CShaft Mount-Hollow Shaft€4,292.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GR8320566.23 GR-HM832-7.5-H1-140-23 Output Worm Gear Reducer
€1,910.44 /unit