GROVE GEAR GR8260574.20 | AY6YUG

GROVE GEAR GR8260574.20 GR-HMQ826-7.5-H1-180-20 Worm Reducer, 7.5:1 Ratio, 1.125 Inch I.D, 1.25 Inch O.D, Cast Iron

Item: AY6YUG Model: GR8260574.20Cross Ref: GR-HMQ826-7.5-H1-180-20
Limited Availability
€1,989.00 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyHMQ-H1
Bore Code20
Center Distance2.63"
Frame180TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)1 1/8"
Input Bore Size1 1/8"
Input Dia.1 1/8"
Input Hp @ 1750 Rpm4.956 hp
Input Keyway Size (c Face)1/4" x 1/8"
Input Rpm1750 RPM
Input StyleC Face Quill
MaterialCast Iron
Max Input Hp4 239/250 hp
Max. Input Hp4.956 hp
Mounting TypeShaft Mount
No. Of Gear Reductions1
Output Diameter1 1/4"
Output Hp4.571 hp
Output Key Size1/4" x 2.5"
Output Rpm233 RPM
Output ShaftHollow Bore
Output Shaft Assembly CodeH1
Output Shaft OrientationH1
Output Shaft Thrust Rating1609
Output Shaft TypeHollow Shaft
Output StyleH1
Output Torque1235 lbs.-in.
Product LineGR Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesGR Series
Series StyleGR-HMQ-H1
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Weight55 lbs.

Shipping Info:

Ship weight (kg) 24.75

Product Variants

ProductModelMax. Input HpGear RatioMounting TypeFrameOutput TorqueOutput Shaft TypeGear TypeMaterialPrice
GROVE GEAR GR8260552.23 | AX7LEZ GR8260552.233.614 hp-Shaft Mount56C1737 lbs.-in.Hollow ShaftWormCast Iron€1,989.00
GROVE GEAR GR8260566.23 | AX7UZN GR8260566.232.487 hp-Shaft Mount140TC1869 lbs.-in.Hollow ShaftWormCast Iron€1,656.02
GROVE GEAR GR8260551.20 | AX8CFE GR8260551.204.492 hp10:1Shaft--Hollow Shaft-Cast Iron€1,989.00
GROVE GEAR GR8260565.23 | AX8FEG GR8260565.232.965 hp-Shaft Mount140TC1836 lbs.-in.Hollow ShaftWormCast Iron€1,656.02
GROVE GEAR GR8260556.19 | AX8JHN GR8260556.191.695 hp-Shaft Mount56C1854 lbs.-in.Hollow ShaftWormCast Iron€1,989.00
GROVE GEAR GR8260560.23 | AX8UKT GR8260560.230.386 hp-Shaft Mount56C851 lbs.-in.Hollow ShaftWormCast Iron€1,989.00
GROVE GEAR GR8260551.16 | AX9KWR GR8260551.164.492 hp-Shaft Mount56C1475 lbs.-in.-Worm-€1,354.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GR8260574.20 GR-HMQ826-7.5-H1-180-20 Worm Reducer, 7.5:1 Ratio, 1.125 Inch I.D, 1.25 Inch O.D, Cast Iron
€1,989.00 /unit