WALDMANN 112578000-00562192 Task Light Articulating Arm Led 37w | AF9PPR 30PH49

WALDMANN 112578000-00562192 Task Light Articulating Arm Led 37w

Item: AF9PPR Model: 112578000-00562192Cross Ref: 30PH49
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemTask Light
Arm Length30"
ColorSilver
Cord Conductor9
Cord TypePVC
Lamp TypeLED
MaterialAnodized Aluminum
Mounting TypeClamp On
Overall Reach35"
Power Cord Length10 ft.
ReflectorNo
SwitchNo
TransformerPlug In
TypeArticulating Arm
Voltage100-240V
WaterproofYes
Wattage47 W
ApplicationAssembly, Inspection Or Office Environments, Laboratories, Quality Control Workspaces
Arm AdjustabilityAny Which Way
Arm DesignArticulating
Arm MaterialAluminum
Arm Reach40"
Bulb Wattage34 W
Cord DesignationSPT-3
Cord Wire Gauge18 AWG
DimmableYes
Electrical Connection TypePlug
FeaturesGlare Free Clear Prismatic Lens
Head MaterialAluminum
IncludesCord, Plug
Includes BulbYes
Ip RatingIP20
Lamp Life50000 hrs.
Lighting TechnologyLED
Manufacturer Warranty Length10 yrs.
Maximum Brightness1950 lm
Mount TypeBracket, Clamp
Number Of Cord Wires3
Operating Voltage100-240V AC
Plug TypeThree Prong
StandardsCETL, ETL LISTED
Switch TypeMulti-Function Switch

Shipping Info:

Ship weight (kg) 5.42
Ship height (cm)11.43
Ship length (cm)109.22
Ship width (cm)48.26
HS code9405206020

Product Details:

    • Special Features: Touch On/Off/Dimming
    • Sub-Brand: TANEO

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALDMANN 112578000-00562192 Task Light Articulating Arm Led 37w