GROVE GEAR GR8240566.23 | AY4JDU

GROVE GEAR GR8240566.23 GR-HMQ824-25-H1-140-23 Worm Reducer, 25:1 Ratio, 0.875 Inch I.D, 1.438 Inch O.D, Cast Iron

Item: AY4JDU Model: GR8240566.23Cross Ref: GR-HMQ824-25-H1-140-23
In Stock

Get it by Friday, Jun 13

€1,724.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyHMQ-H1
Bore Code23
Center Distance2.38"
Frame140TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)7/8"
Input Bore Size7/8"
Input Dia.7/8"
Input Hp @ 1750 Rpm1.967 hp
Input Keyway Size3/16" x 1.63"
Input Keyway Size (c Face)3/16" x 3/32"
Input Quill Dia.7/8"
Input Rpm1750 RPM
Input StyleC Face Quill
Keyway Size3/16" x 3/32"
MaterialCast Iron
Max Input Hp1 967/1000 hp
Max. Input Hp1.967 hp
Motor Hp1 1/2 hp
Mounting TypeShaft Mount
No. Of Gear Reductions1
Output Diameter1.438"
Output Hp1.615 hp
Output Key Size3/8" x 3"
Output Rpm70 RPM
Output ShaftHollow Bore
Output Shaft Assembly CodeH1
Output Shaft OrientationH1
Output Shaft Thrust Rating2091
Output Shaft TypeHollow Shaft
Output StyleH1
Output Torque1454 lbs.-in.
Product LineGR Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesGR Series
Series StyleGR-HMQ-H1
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Weight47 lbs.

Shipping Info:

Ship weight (kg) 21.15
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelGear TypeOutput Shaft TypeMax. Input HpOverhung LoadGear RatioOutput TorqueFrameMounting TypePrice
GROVE GEAR GR8240166.00 | AX4HJP GR8240166.00-Right Handed Shaft0.967 hp-60:1--Base€2,514.19
GROVE GEAR GR8240154.00 | AX4HUH GR8240154.00-Left Handed Shaft0.967 hp-60:1--Base€1,055.96
GROVE GEAR GR8240159.00 | AX4JCQ GR8240159.00-Right Handed Shaft------€1,268.28
GROVE GEAR GR8240565.18 | AX4MRN GR8240565.18WormHollow Shaft2.326 hp--1421 lbs.-in.140TCShaft Mount€1,724.57
GROVE GEAR GR8241164.00 | AX6CNV GR8241164.00--------€1,327.51
RFQ
GROVE GEAR GR8240519.20 | AX6WUM GR8240519.20WormHollow Shaft1.653 hp--1423 lbs.-in.56CShaft Mount€1,724.57
GROVE GEAR GR8240510.19 | AX6XKJ GR8240510.19Worm----1418 lbs.-in.-Shaft Mount€1,051.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GR8240566.23 GR-HMQ824-25-H1-140-23 Worm Reducer, 25:1 Ratio, 0.875 Inch I.D, 1.438 Inch O.D, Cast Iron
€1,724.57 /unit