GROVE GEAR GR8240520.16 | AY6JNF

GROVE GEAR GR8240520.16 GR-HM824-40-H1-56-16 Worm Reducer, 40:1 Ratio, 0.75 Inch I.D, 1 Inch O.D, Cast Iron

Item: AY6JNF Model: GR8240520.16Cross Ref: GR-HM824-40-H1-56-16
Limited Availability
€1,175.09 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyHM-H1
Bore Code16
Center Distance2.38"
Frame56C
Gear TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)5/8"
Input Dia.3/4"
Input Hp @ 1750 Rpm1.342 hp
Input Keyway Size3/16" x 1.63"
Input Keyway Size (c Face)3/16" x 3/32"
Input Rpm1750 RPM
Input StyleFlexible Coupling Input
Max. Input Hp1.342 hp
Mounting TypeShaft Mount
No. Of Gear Reductions1
Output Diameter1"
Output Hp0.994 hp
Output Key Size1/4" x 2.5"
Output Rpm43.8 RPM
Output ShaftHollow Bore
Output Shaft Assembly CodeH1
Output Shaft OrientationH1
Output Shaft Thrust Rating2091
Output StyleH1
Output Torque1433 lbs.-in.
Product LineGR Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesGR Series
Series StyleGR-HM-H1
Service Factor1
Shaft Seal MaterialViton
Weight49 lbs.

Shipping Info:

Ship weight (kg) 22.05

Product Variants

ProductModelMax. Input HpFrameOutput TorqueGear TypeOutput Shaft TypeInput RpmHousing MaterialMounting TypePrice
GROVE GEAR GR8240519.23 | AX8BJQ GR8240519.231.653 hp56C1423 lbs.-in.WormHollow Shaft1750 RPMCast IronShaft Mount€1,724.57
GROVE GEAR GR8240531.20 | AX8LVQ GR8240531.201.653 hp140TC1423 lbs.-in.Worm-1750 RPMCast IronShaft Mount€1,175.09
GROVE GEAR GR8240544.23 | AX9KWL GR8240544.231.342 hp180TC1433 lbs.-in.WormHollow Shaft1750 RPMCast IronShaft Mount€1,724.57
GROVE GEAR GR8240534.23 | AY3CWJ GR8240534.230.967 hp140TC1418 lbs.-in.WormHollow Shaft1750 RPMCast IronShaft Mount€1,724.57
GROVE GEAR GR8240528.23 | AY3EYA GR8240528.232.765 hp140TC1318 lbs.-in.WormHollow Shaft1750 RPMCast IronShaft Mount€1,435.87
GROVE GEAR GR8240537.23 | AY3EYB GR8240537.235.323 hp180TC898 lbs.-in.WormHollow Shaft1750 RPMCast IronShaft Mount€1,724.57
GROVE GEAR GR8240517.23 | AY3QXN GR8240517.232.326 hp56C1421 lbs.-in.WormHollow Shaft1750 RPMCast IronShaft Mount€1,724.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GR8240520.16 GR-HM824-40-H1-56-16 Worm Reducer, 40:1 Ratio, 0.75 Inch I.D, 1 Inch O.D, Cast Iron
€1,175.09 /unit