VALLEY CRAFT F89143 Self-Dumping Hopper, 1 Cu. Yd., 4000 lbs Capacity, 10 Steel Gauge, 66 x 36 x 49 Inch Size | CJ6TUC

VALLEY CRAFT F89143 Self-Dumping Hopper, 1 Cu. Yd., 4000 lbs Capacity, 10 Steel Gauge, 66 x 36 x 49 Inch Size

Item: CJ6TUC Model: F89143
Limited Availability
€4,422.69 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSelf-Dumping Hopper
Capacity1 cu. yd.
Gauge10 ga.
Size66" x 36" x 49"

Product Variants

ProductModelSizeGaugePrice
VALLEY CRAFT F89144 Self-Dumping Hopper, 1 Cu. Yd., 2000 lbs Capacity, 12 Steel Gauge, 66 x 36 x 49 Inch Size | CJ6TUB F8914466" x 36" x 49"12 ga.€4,326.44
RFQ
VALLEY CRAFT F89142 Self-Dumping Hopper, 1 Cu. Yd., 6000 lbs Capacity, 7 Steel Gauge, 66 x 36 x 49 Inch Size | CJ6TUD F8914266" x 36" x 49"7 ga.€4,518.94
RFQ
VALLEY CRAFT F89141 Self-Dumping Hopper, 2 Cu. Yd., 2000 lbs Capacity, 12 Steel Gauge, 69 x 57 x 52 Inch Size | CJ6TUE F8914169" x 57" x 52"12 ga.€4,759.56
RFQ
VALLEY CRAFT F89140 Self-Dumping Hopper, 2 Cu. Yd., 4000 lbs Capacity, 10 Steel Gauge, 69 x 57 x 52 Inch Size | CJ6TUF F8914069" x 57" x 52"10 ga.€4,855.81
RFQ
VALLEY CRAFT F89139 Self-Dumping Hopper, 2 Cu. Yd., 6000 lbs Capacity, 7 Steel Gauge, 69 x 57 x 52 Inch Size | CJ6TUG F8913969" x 57" x 52"7 ga.€4,952.06
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VALLEY CRAFT F89143 Self-Dumping Hopper, 1 Cu. Yd., 4000 lbs Capacity, 10 Steel Gauge, 66 x 36 x 49 Inch Size
€4,422.69 /unit