Flat Shipping

Flat Shipping at €24.99 + VAT

LABCONCO 5441500 Filter 15 Inch Depth 12 Inch Height 15 Inch Width | AJ2JLJ 6MGP8

LABCONCO 5441500 Filter 15 Inch Depth 12 Inch Height 15 Inch Width

Item: AJ2JLJ Model: 5441500Cross Ref: 6MGP8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€189.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Cleaning Filter
Actual Depth15"
Actual Height12"
Nominal Depth15"
Nominal Height12"
Nominal Width15"
TypeRoughing
Compatible With Grainger Part Number6MGP6
Compatible With Manufacturer Model Number51218XX
Compatible With Product TypeAtmosPure Re-Gen Gas Purifiers
Filter TypeRoughing
For Nominal Width9.125 ft.
For Use WithAtmosPure Re Gen Gas Purifiers
Includes(2) Roughing Prefilters, Clamp Plates
Overall Depth15"
Overall Height12"
Overall Width5"
Product TypeFilter Kit

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)30.48
Ship length (cm)38.1
Ship width (cm)38.1
Country of OriginUS

Product Variants

ProductModelNominal WidthNominal DepthNominal HeightTypeActual HeightActual DepthActual WidthPrice
LABCONCO 5225105 Filter 11 Inch Width 8-1/2 Inch Height 7 Inch Depth | AG9CCN 12U121 522510511"7"8 1/2"HEPA8 1/2"7"11"€440.61
LABCONCO 5225106 Filter 11 Inch Width 7 Inch Depth 8-1/2 Inch Height | AG9CCP 12U122 522510611"7"8 1/2"ULPA8 1/2"7"11"€1,024.00
LABCONCO 5441600 Filter 15 Inch Width 15 Inch Depth 12 Inch Height | AJ2JLK 6MGP9 544160015"15"12"-12"15"-€358.98
LABCONCO 3923401 Filter 18 Inch Width 18 Inch Depth 2-1/9 Inch Height | AJ2KHU 8DLP1 392340118"18"2 1/8"Formaldehyde---€899.20
LABCONCO 6961300 Filter 30 Inch Width 12 Inch Height 9 Inch Depth | AJ2KJB 8DTP6 696130030"9"12"Organic Carbon12"9"26"€782.90
LABCONCO 6961302 Filter 30 Inch Width 9 in Depth 12 Inch Height | AJ2KJF 8DY33 696130230"9"12"Ammonia12"9"26"€791.66
LABCONCO 6961301 Filter 9 inch Depth 12 Inch Height 30 Inch Width | AJ2KME 8UVU9 696130130"9"12"Formaldehyde12"9"26"€828.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LABCONCO 5441500 Filter 15 Inch Depth 12 Inch Height 15 Inch Width
€189.36 /unit