GROVE GEAR GR8180548.12 | AY3XWG

GROVE GEAR GR8180548.12 GR-HMQ818-100-H1-56-12 Worm Reducer, 100:1 Ratio, 0.625 Inch I.D, 0.75 Inch O.D, Right Angle Cast Iron

Item: AY3XWG Model: GR8180548.12Cross Ref: GR-HMQ818-100-H1-56-12
In Stock

Get it by Tuesday, Jun 17

€1,210.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyHMQ-H1
Bore Code12
Center Distance1 3/4"
Frame56C
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)5/8"
Input Bore Size5/8"
Input Dia.5/8"
Input Hp @ 1750 Rpm0.141 hp
Input Keyway Size (c Face)3/16" x 3/32"
Input Rpm1750 RPM
Input StyleC Face Quill
MaterialCast Iron
Max. Input Hp0.141 hp
Mounting TypeShaft Mount
No. Of Gear Reductions1
Output Diameter3/4"
Output Hp0.077 hp
Output Key Size3/16" x 1.5"
Output Rpm17 RPM
Output ShaftHollow Bore
Output Shaft Assembly CodeH1
Output Shaft OrientationH1
Output Shaft Thrust Rating1144
Output Shaft TypeHollow Shaft
Output StyleH1
Output Torque277 lbs.-in.
Product LineGR Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesGR Series
Series StyleGR-HMQ-H1
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Weight26 lbs.

Shipping Info:

Ship weight (kg) 11.7
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelMax. Input HpGear RatioMounting TypeOutput TorqueFrameOutput Shaft TypeGear TypeMaterialPrice
GROVE GEAR GR8180544.16 | AX3WHQ GR8180544.160.609 hp40:1Shaft--Hollow Shaft-Cast Iron€1,008.23
GROVE GEAR GR8180537.10 | AX7EPY GR8180537.102 3/5 hp-Shaft Mount436 lbs.-in.56CHollow ShaftWormCast Iron€1,210.95
GROVE GEAR GR8180539.16 | AX7QFH GR8180539.161 5/8 hp-Shaft Mount528 lbs.-in.56CHollow ShaftWormCast Iron€1,008.23
GROVE GEAR GR8180537.16 | AX8MRY GR8180537.162 3/5 hp5:1Shaft--Hollow Shaft-Cast Iron€1,008.23
GROVE GEAR GR8180546.16 | AX9KWJ GR8180546.160.449 hp-Shaft Mount623 lbs.-in.56CHollow ShaftWormCast Iron€1,008.23
GROVE GEAR GR8180540.12 | AY3EXX GR8180540.121 28/125 hp-Shaft Mount571 lbs.-in.56CHollow ShaftWormCast Iron€1,210.95
GROVE GEAR GR8180558.14 | AY3GKR GR8180558.140.449 hp-Shaft Mount623 lbs.-in.140TCHollow ShaftWormCast Iron€1,210.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GR8180548.12 GR-HMQ818-100-H1-56-12 Worm Reducer, 100:1 Ratio, 0.625 Inch I.D, 0.75 Inch O.D, Right Angle Cast Iron
€1,210.95 /unit