GROVE GEAR GR8180103.00 | AY6MUF

GROVE GEAR GR8180103.00 GR-BM818-30-D-140 Worm Reducer, 30:1 Ratio, 0.625 Inch I.D, 0.875 Inch O.D, Cast Iron

Item: AY6MUF Model: GR8180103.00Cross Ref: GR-BM818-30-D-140
In Stock

Get it by Thursday, Jun 12

€937.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBM-D
Center Distance1 3/4"
Frame140TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)7/8"
Input Bore Size7/8"
Input Dia.5/8"
Input Hp @ 1750 Rpm0.741 hp
Input Keyway Size3/16" x 1.38"
Input Keyway Size (c Face)3/16" x 3/32"
Input Rpm1750 RPM
Input StyleFlexible Coupling Input
MaterialCast Iron
Max Input Hp741/1000 hp
Max. Input Hp0.741 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter7/8"
Output Hp0.569 hp
Output Key Size3/16" x 1.38"
Output Rpm58 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeD
Output Shaft Dia.7/8"
Output Shaft DirectionDouble
Output Shaft OrientationLR
Output Shaft Thrust Rating1144
Output Shaft TypeDouble Shaft
Output StyleD
Output Torque614 lbs.-in.
Overhung Load1200 lbs.
Product LineGR Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesGR Series
Series StyleGR-BM-D
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth0.63"
Tap Size5/16"-18
Thread TypeCoarse
Weight26 lbs.

Shipping Info:

Ship weight (kg) 11.7
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelMax. Input HpFrameOutput TorqueOutput Shaft TypeGear TypeOverhung LoadInput RpmOutput Shaft Dia.Price
GROVE GEAR GR8180069.00 | AX6PHX GR8180069.000.515 hp56C634 lbs.-in.Double ShaftWorm1200 lbs.1750 RPM7/8"€937.16
GROVE GEAR GR8180108.00 | AY3QXA GR8180108.000.141 hp140TC277 lbs.-in.Double ShaftWorm1200 lbs.1750 RPM7/8"€939.51
GROVE GEAR GR8180105.00 | AY4CZZ GR8180105.000.515 hp140TC634 lbs.-in.Double ShaftWorm1200 lbs.1750 RPM7/8"€937.16
GROVE GEAR GR8180067.00 | AY4FMN GR8180067.000.741 hp56C614 lbs.-in.Double ShaftWorm1200 lbs.1750 RPM7/8"€937.16
GROVE GEAR GR8180070.00 | AY4NEL GR8180070.000.449 hp56C623 lbs.-in.Double ShaftWorm1200 lbs.1750 RPM7/8"€937.16
GROVE GEAR GR8180102.00 | AY6MUE GR8180102.000.884 hp140TC644 lbs.-in.Double ShaftWorm1200 lbs.1750 RPM7/8"€937.16
GROVE GEAR GR8180104.00 | AY6QZM GR8180104.000.609 hp140TC634 lbs.-in.Double ShaftWorm1200 lbs.1750 RPM7/8"€937.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GR8180103.00 GR-BM818-30-D-140 Worm Reducer, 30:1 Ratio, 0.625 Inch I.D, 0.875 Inch O.D, Cast Iron
€937.16 /unit