BALDOR / DODGE 023197 Type K Bearing, Shaft Size 1.9375 Inch, Bore Tapered, Steel | BE4EPV

BALDOR / DODGE 023197 P2B-K-115RE Type K Bearing, Shaft Size 1.9375 Inch, Bore Tapered, Steel

Item: BE4EPV Model: 023197Cross Ref: P2B-K-115RE
In Stock

Get it by Tuesday, Jun 17

€1,114.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Bearing
Attachment TypeSet Screw
Bore TypeTapered
Insert MaterialSteel
Seal TypeTriple Lip
Shaft Size1.938"

Shipping Info:

Ship weight (kg) 8.55
Ship height (cm)5.33
Ship length (cm)13.21
Ship width (cm)13.21
Country of OriginUS

Product Variants

ProductModelShaft SizeBore TypeSeal TypeInsert MaterialAttachment TypePrice
BALDOR / DODGE 023179 Type K Bearing, Shaft Size 2.4375 Inch, Bore Tapered, Steel | BD6FKR 0231792.438"TaperedTriple LipSteelSet Screw€1,575.67
BALDOR / DODGE 023171 Type K Bearing, Shaft Size 1.50 Inch, Bore Tapered, Steel | BD6HHC 0231711 1/2"TaperedTriple LipSteelSet Screw€935.51
BALDOR / DODGE 023198 Type K Bearing, Shaft Size 2.0 Inch, Bore Tapered, Steel | BD6JUD 0231982"TaperedTriple LipSteelSet Screw€1,147.34
BALDOR / DODGE 023176 Type K Bearing, Shaft Size 2.0 Inch, Bore Tapered, Steel | BD6KZT 0231762"TaperedTriple LipSteelSet Screw€1,147.34
BALDOR / DODGE 023209 Type K Bearing, Shaft Size 3.50 Inch, Bore Tapered, Steel | BD6QDR 0232093 1/2"TaperedTriple LipSteelSet Screw€3,459.05
BALDOR / DODGE 023183 Type K Bearing, Shaft Size 2.9375 Inch, Bore Tapered, Steel | BD6UPT 0231832.938"TaperedTriple LipSteelSet Screw€2,121.50
BALDOR / DODGE 023189 Type K Bearing, Shaft Size 1.1875 Inch, Bore Tapered, Steel | BD7JTM 0231891.188"TaperedTriple LipSteelSet Screw€776.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 023197 P2B-K-115RE Type K Bearing, Shaft Size 1.9375 Inch, Bore Tapered, Steel
€1,114.87 /unit