GROVE GEAR GR8150167.00 | AY4BRH

GROVE GEAR GR8150167.00 GR-BMQ815-80-R-48 Worm Reducer, 80:1 Ratio, 0.5 Inch I.D, 0.75 Inch O.D, Cast Iron

Item: AY4BRH Model: GR8150167.00Cross Ref: GR-BMQ815-80-R-48
Limited Availability
€591.29 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBMQ-R
Center Distance1.54"
Frame48CZ
Gear TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)1/2"
Input Dia.1/2"
Input Hp @ 1750 Rpm51/250 hp
Input Keyway Size (c Face)1/8" x 1/16"
Input Quill Dia.1/2"
Input Rpm1750 RPM
Input StyleC Face Quill
Keyway Size1/8" x 1/16"
Max. Input Hp51/250 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter3/4"
Output Hp0.093 hp
Output Key Size3/16" x 1.5"
Output Rpm21 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeR
Output Shaft DirectionRight
Output Shaft OrientationR
Output Shaft Thrust Rating1144
Output StyleR
Output Torque269 lbs.-in.
Overhung Load860 lbs.
Product LineGR Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesGR Series
Series StyleGR-BMQ-R
Service Factor1
Shaft Seal MaterialViton
Tap Depth0.63"
Tap Size5/16"-18
Thread TypeCoarse
Weight21 lbs.

Shipping Info:

Ship weight (kg) 9.45

Product Variants

ProductModelMax. Input HpGear RatioMounting TypeOutput TypeHpFrameOutput TorqueFrame SizePrice
GROVE GEAR GR8150236.00 | AY3LFB GR8150236.0014/25 hp-Base--140TC520 lbs.-in.-€868.15
GROVE GEAR GR8150195.00 | AY4WEB GR8150195.001.279 hp10:1No BaseShaft1 7/25 hp---€722.81
GROVE GEAR GR8150200.00 | AY6JMF GR8150200.0014/25 hp40:1BaseShaft14/25 hp---€792.98
GROVE GEAR GR8150163.00 | AY6MUC GR8150163.0063/100 hp-Base--48CZ478 lbs.-in.-€868.15
GROVE GEAR GR8150230.00 | AY6PGF GR8150230.00---Right Shaft1 13/25 hp--140TC€868.15
GROVE GEAR GR8150204.00 | AY7AGF GR8150204.00---Right Shaft3/20 hp--56C€868.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GR8150167.00 GR-BMQ815-80-R-48 Worm Reducer, 80:1 Ratio, 0.5 Inch I.D, 0.75 Inch O.D, Cast Iron
€591.29 /unit