Item | Ratchet Faceshield Assembly |
Application | Brazing, Heavy Torch Cutting, Soldering Operations |
Dielectric Protection | No |
Disposable/ Reusable | Reusable |
Faceshield Assembly/headgear Suspension | Ratchet |
Fits Brand | Sellstrom |
For Use With Mfr. Model Number | S27051, S36050 |
Headgear Color | Blue |
Includes | Crown, Faceshield, Ratcheting Headgear, Window |
Includes Anti-fog Visor Coating | No |
Includes Anti-static Visor Coating | No |
Includes No Visor Coatings | Yes |
Includes Scratch-resistant Visor Coating | No |
Includes Secondary Flip Down Shaded Visor | No |
Infra-red Light Scale Protection Designation | R5 |
Visor Color | Green , Shade 5 |
Visor Height | 7" |
Visor Material | Acetate |
Visor Width | 19" |
Compatible With Brand | Sellstrom |
Compatible With Manufacturer Model Number | S27051, S36050 |
Compatible With Series | Series 380 |
Face Shield Type | Face Shield Assembly |
Face Shield Visor Coating | Uncoated |
Features | Brazing Or Soldering Operations, Chemical Splash Resistant, Chin Guard And Wide Window Provide Extra Side And Bottom Protection, Excellent Optics, IR Protection, Shade 5 Acetate Shield For Heavy Torch Cutting, UV |
Headgear Material | Nylon |
Headgear Style | Single Crown With Chin Guard |
Reusability | Reusable |
Standards | ANSI Z87.1-2015, CSA Z94.3-2015 |
Suspension Adjustment Type | Ratchet |
Visor Shade | Green W5 Welding Shade Visor |
Visor Thickness | 1/25" |
Visor Welding Shade Designation | W5 |