GROVE GEAR GR8130504.10 | AY6ANR

GROVE GEAR GR8130504.10 GR-H813-15-H1-10 Solid Input Shaft Worm Gear Reducer, Hollow Bore Output Worm Gear

Item: AY6ANR Model: GR8130504.10Cross Ref: GR-H813-15-H1-10
Limited Availability
€649.30 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyH-H1
Bore Code10
Center Distance1.33"
Gear TypeWorm
Housing MaterialCast Iron
Input Dia.1/2"
Input Hp @ 1750 Rpm0.642 hp
Input Keyway Size1/8" x 1"
Input Rpm1750 RPM
Input StyleSolid Shaft
Mounting TypeShaft Mount
No. Of Gear Reductions1
Output Diameter5/8"
Output Key Size3/16" x 1.5"
Output Rpm116 RPM
Output ShaftHollow Bore
Output Shaft Assembly CodeH1
Output Shaft OrientationH1
Output Shaft Thrust Rating1144
Output Torque292 lbs.-in.
Product LineGR Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
SeriesGR Series
Service Factor1
Shaft Seal MaterialViton
Weight18 lbs.

Shipping Info:

Ship weight (kg) 8.1

Product Variants

ProductModelMax. Input HpOutput Shaft TypeGear RatioOutput TorqueFrameMounting TypeOutput TypeHpPrice
GROVE GEAR GR8130075.00 | AX4ANL GR8130075.000.823 hpLeft Handed Shaft10:1--BaseShaft41/50 hp€686.76
GROVE GEAR GR8130077.00 | AX4BBW GR8130077.000.551 hpLeft Handed Shaft20:1--BaseShaft11/20 hp€686.76
GROVE GEAR GR8130005.00 | AX4MFU GR8130005.000.551 hpLeft Handed Shaft-320 lbs.-in.-Base--€678.60
GROVE GEAR GR8135568.00 | AX4NJH GR8135568.00--------€951.21
GROVE GEAR GR8130089.00 | AX4NPC GR8130089.000.551 hpRight Handed Shaft20:1--BaseShaft11/20 hp€686.76
GROVE GEAR GR8130079.00 | AX4ULL GR8130079.000.395 hpLeft Handed Shaft30:1--BaseShaft2/5 hp€686.76
GROVE GEAR GR8130043.00 | AX6DPB GR8130043.0079/200 hpLeft Handed Shaft-314 lbs.-in.56CBase--€824.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GR8130504.10 GR-H813-15-H1-10 Solid Input Shaft Worm Gear Reducer, Hollow Bore Output Worm Gear
€649.30 /unit