GROVE GEAR EL8520552.32 | AY4ZCA

GROVE GEAR EL8520552.32 EL-HM852-15-H1-210-32 Worm Reducer, 15:1 Ratio, 1.375 Inch I.D, 2 Inch O.D, Aluminum

Item: AY4ZCA Model: EL8520552.32Cross Ref: EL-HM852-15-H1-210-32
Limited Availability
€6,599.46 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyHM-H1
Bore Code32
Center Distance5 1/4"
Frame210TC
Gear TypeWorm
Housing MaterialAluminum
Input Bore (c Face)1 3/8"
Input Dia.1 3/8"
Input Keyway Size1/4" x 3"
Input Keyway Size (c Face)5/16" x 5/32"
Input Rpm1750 RPM
Input StyleC Face Coupled
Max. Input Hp18 11/100 hp
Mounting TypeShaft Mount
No. Of Gear Reductions1
Output Diameter2"
Output Hp16 11/20 hp
Output Key Size1/2" x 3.38"
Output Rpm116 RPM
Output ShaftHollow Bore
Output Shaft Assembly CodeH1
Output Shaft OrientationH1
Output StyleH1
Output Torque8941 lbs.-in.
Product LineEL Series - Aluminum Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesEL Series
Series StyleEL-HM-H1
Service Factor1
Shaft Seal MaterialViton
Weight168 lbs.

Shipping Info:

Ship weight (kg) 75.6

Product Variants

ProductModelMax. Input HpFrameOutput TorqueGear TypeOutput Shaft TypeInput RpmHousing MaterialMounting TypePrice
GROVE GEAR EL8520552.55 | AX8CYA EL8520552.5518 11/100 hp210TC8941 lbs.-in.Worm-1750 RPMAluminumShaft Mount€7,539.48
GROVE GEAR EL8520525.55 | AX8DQJ EL8520525.5532 51/100 hp140TC5753 lbs.-in.Worm-1750 RPMAluminumShaft Mount€7,539.48
GROVE GEAR EL8520534.55 | AX8FYW EL8520534.555.816 hp140TC9212 lbs.-in.Worm-1750 RPMAluminumShaft Mount€7,539.48
GROVE GEAR EL8520541.55 | AX8NTA EL8520541.5515 14/25 hp180TC9351 lbs.-in.Worm-1750 RPMAluminumShaft Mount€7,539.48
GROVE GEAR EL8520529.55 | AX8VGE EL8520529.5515 14/25 hp140TC9351 lbs.-in.Worm-1750 RPMAluminumShaft Mount€7,539.48
GROVE GEAR EL8520538.55 | AY3ALV EL8520538.5528 1/10 hp180TC7213 lbs.-in.Worm-1750 RPMAluminumShaft Mount€7,539.48
GROVE GEAR EL8520572.55 | AY3CTQ EL8520572.552 9/125 hp250TC4646 lbs.-in.Worm-1750 RPMAluminumShaft Mount€7,539.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR EL8520552.32 EL-HM852-15-H1-210-32 Worm Reducer, 15:1 Ratio, 1.375 Inch I.D, 2 Inch O.D, Aluminum
€6,599.46 /unit