GROVE GEAR EL8520193.00 | AY2DJB

GROVE GEAR EL8520193.00 EL-BM852-7.5-R-210 Worm Reducer, 7.5:1 Ratio, 1.25 Inch I.D, 2 Inch O.D, Aluminum

Item: AY2DJB Model: EL8520193.00Cross Ref: EL-BM852-7.5-R-210
In Stock

Get it by Wednesday, Jun 11

€8,452.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBM-R
Center Distance5 1/4"
Frame210TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialAluminum
Input Bore (c Face)1 3/8"
Input Bore Size1 3/8"
Input Dia.1 1/4"
Input Hp @ 1750 Rpm28 1/10 hp
Input Keyway Size1/4" x 3"
Input Keyway Size (c Face)5/16" x 5/32"
Input Rpm1750 RPM
Input StyleFlexible Coupling Input
MaterialAluminum
Max Input Hp28 1/10 hp
Max. Input Hp28 1/10 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter2"
Output Hp26 7/10 hp
Output Key Size1/2" x 2.5"
Output Rpm233 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeR
Output Shaft Dia.2"
Output Shaft DirectionRight
Output Shaft OrientationR
Output Shaft Thrust Rating2021
Output Shaft TypeRight Handed Shaft
Output StyleR
Output Torque7213 lbs.-in.
Overhung Load3245 lbs.
Product LineEL Series - Aluminum Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesEL Series
Series StyleEL-BM-R
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectYes
Tap Depth1 11/25"
Tap Size3/4"-10
Weight168 lbs.

Shipping Info:

Ship weight (kg) 75.6
Ship height (cm)50.8
Ship length (cm)101.6
Ship width (cm)93.98

Product Variants

ProductModelMax. Input HpOutput Shaft TypeOverhung LoadMounting TypeOutput TorqueFrameGear TypeInput RpmPrice
GROVE GEAR EL8520029.00 | AX4CUK EL8520029.0023 3/20 hpRight Handed Shaft3370 lbs.Base7827 lbs.-in.180TCWorm1750 RPM€8,452.32
GROVE GEAR EL8520175.00 | AX4VRM EL8520175.002.906 hpLeft Handed Shaft3590 lbs.Base5478 lbs.-in.180TCWorm1750 RPM€8,452.32
GROVE GEAR EL8520581.48 | AX6KEW EL8520581.48--------€4,885.32
RFQ
GROVE GEAR EL8520519.48 | AX6LKZ EL8520519.48--------€4,885.32
RFQ
GROVE GEAR EL8520545.35 | AX6LWP EL8520545.35--------€4,885.32
RFQ
GROVE GEAR EL8520538.51 | AX6WDB EL8520538.51--------€4,885.32
RFQ
GROVE GEAR EL8520539.51 | AX6WTX EL8520539.51--------€4,885.32
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR EL8520193.00 EL-BM852-7.5-R-210 Worm Reducer, 7.5:1 Ratio, 1.25 Inch I.D, 2 Inch O.D, Aluminum
€8,452.32 /unit