GROVE GEAR EL8520025.00 | AY6AML

GROVE GEAR EL8520025.00 EL-BM852-30-L-180 Worm Reducer, 30:1 Ratio, 1.25 Inch I.D, 2 Inch O.D, Aluminum

Item: AY6AML Model: EL8520025.00Cross Ref: EL-BM852-30-L-180
In Stock

Get it by Tuesday, Jun 17

€8,452.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBM-L
Center Distance5 1/4"
Frame180TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialAluminum
Input Bore (c Face)1 1/8"
Input Bore Size1 1/8"
Input Dia.1 1/4"
Input Hp @ 1750 Rpm10.538 hp
Input Keyway Size1/4" x 3"
Input Keyway Size (c Face)1/4" x 1/8"
Input Rpm1750 RPM
Input StyleFlexible Coupling Input
MaterialAluminum
Max Input Hp10 269/500 hp
Max. Input Hp10.538 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter2"
Output Hp8 91/100 hp
Output Key Size1/2" x 2.5"
Output Rpm58 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeL
Output Shaft Dia.2"
Output Shaft DirectionLeft
Output Shaft OrientationL
Output Shaft Thrust Rating3412
Output Shaft TypeLeft Handed Shaft
Output StyleL
Output Torque9627 lbs.-in.
Overhung Load3560 lbs.
Product LineEL Series - Aluminum Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesEL Series
Series StyleEL-BM-L
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectYes
Tap Depth1 11/25"
Tap Size3/4"-10
Weight168 lbs.

Shipping Info:

Ship weight (kg) 75.6
Ship height (cm)50.8
Ship length (cm)101.6
Ship width (cm)93.98

Product Variants

ProductModelMax. Input HpOutput Shaft TypeOverhung LoadMounting TypeOutput TorqueFrameGear TypeInput RpmPrice
GROVE GEAR EL8520029.00 | AX4CUK EL8520029.0023 3/20 hpRight Handed Shaft3370 lbs.Base7827 lbs.-in.180TCWorm1750 RPM€8,452.32
GROVE GEAR EL8520175.00 | AX4VRM EL8520175.002.906 hpLeft Handed Shaft3590 lbs.Base5478 lbs.-in.180TCWorm1750 RPM€8,452.32
GROVE GEAR EL8520581.48 | AX6KEW EL8520581.48--------€4,885.32
RFQ
GROVE GEAR EL8520519.48 | AX6LKZ EL8520519.48--------€4,885.32
RFQ
GROVE GEAR EL8520545.35 | AX6LWP EL8520545.35--------€4,885.32
RFQ
GROVE GEAR EL8520538.51 | AX6WDB EL8520538.51--------€4,885.32
RFQ
GROVE GEAR EL8520539.51 | AX6WTX EL8520539.51--------€4,885.32
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR EL8520025.00 EL-BM852-30-L-180 Worm Reducer, 30:1 Ratio, 1.25 Inch I.D, 2 Inch O.D, Aluminum
€8,452.32 /unit