GROVE GEAR EL8520014.00 | AY4BPZ

GROVE GEAR EL8520014.00 EL-B852-60-R Worm Reducer, 60:1 Ratio, 1.25 Inch I.D, 2 Inch O.D, Aluminum

Item: AY4BPZ Model: EL8520014.00Cross Ref: EL-B852-60-R
In Stock

Get it by Tuesday, Jun 17

€7,850.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyB-R
Center Distance5 1/4"
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialAluminum
Input Bore Size1 1/4"
Input Dia.1 1/4"
Input Hp @ 1750 Rpm5.816 hp
Input Keyway Size1/4" x 3"
Input Rpm1750 RPM
Input StyleShaft
Input TypeSolid Shaft
MaterialAluminum
Max Input Hp5 102/125 hp
Max. Input Hp5.816 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter2"
Output Hp4.263 hp
Output Key Size1/2" x 2.5"
Output Rpm29 RPM
Output ShaftShaft
Output Shaft Assembly CodeR
Output Shaft Dia.2"
Output Shaft DirectionRight
Output Shaft OrientationR
Output Shaft Thrust Rating3412
Output Shaft TypeRight Handed Shaft
Output StyleR
Output Torque9212 lbs.-in.
Overhung Load3570 lbs.
Product LineEL Series - Aluminum Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesEL Series
Series StyleEL-B-R
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectYes
Tap Depth1 11/25"
Tap Size3/4"-10
Weight153 lbs.

Shipping Info:

Ship weight (kg) 68.85
Ship height (cm)50.8
Ship length (cm)101.6
Ship width (cm)93.98

Product Variants

ProductModelOverhung LoadMax. Input HpOutput TorqueOutput Shaft TypeGear TypeInput RpmOutput Shaft Dia.Housing MaterialPrice
GROVE GEAR EL8520092.00 | AX9KUX EL8520092.003560 lbs.12 19/100 hp9517 lbs.-in.Right Handed ShaftWorm1750 RPM2"Aluminum€7,850.38
GROVE GEAR EL8520010.00 | AY3VJG EL8520010.003560 lbs.15 14/25 hp9351 lbs.-in.Right Handed ShaftWorm1750 RPM2"Aluminum€7,850.38
GROVE GEAR EL8520008.00 | AY3ZBF EL8520008.003370 lbs.23 3/20 hp7827 lbs.-in.Right Handed ShaftWorm1750 RPM2"Aluminum€7,850.38
GROVE GEAR EL8520013.00 | AY4AHG EL8520013.003560 lbs.6.777 hp9362 lbs.-in.Right Handed ShaftWorm1750 RPM2"Aluminum€7,850.38
GROVE GEAR EL8520091.00 | AY4BQB EL8520091.003245 lbs.28 1/10 hp7213 lbs.-in.Right Handed ShaftWorm1750 RPM2"Aluminum€7,850.38
GROVE GEAR EL8520090.00 | AY6JKX EL8520090.003100 lbs.32 51/100 hp5753 lbs.-in.Right Handed ShaftWorm1750 RPM2"Aluminum€7,850.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR EL8520014.00 EL-B852-60-R Worm Reducer, 60:1 Ratio, 1.25 Inch I.D, 2 Inch O.D, Aluminum
€7,850.38 /unit