GROVE GEAR EL8420538.35 | AY4NCX

GROVE GEAR EL8420538.35 EL-HM842-7.5-H1-180-35 Worm Reducer, 7.5:1 Ratio, 1.125 Inch I.D, 2.188 Inch O.D, Aluminum

Item: AY4NCX Model: EL8420538.35Cross Ref: EL-HM842-7.5-H1-180-35
In Stock

Get it by Thursday, Jun 12

€5,086.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyHM-H1
Bore Code35
Center Distance4 1/4"
Frame180TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialAluminum
Input Bore (c Face)1 1/8"
Input Bore Size1 1/8"
Input Dia.1 1/8"
Input Keyway Size1/4" x 2.5"
Input Keyway Size (c Face)1/4" x 1/8"
Input Quill Dia.1 1/8"
Input Rpm1750 RPM
Input StyleC Face Coupled
Keyway Size1/4" x 1/8"
MaterialAluminum
Max Input Hp16 27/100 hp
Max. Input Hp16 27/100 hp
Mounting TypeShaft Mount
No. Of Gear Reductions1
Output Diameter2.188"
Output Hp15 9/25 hp
Output Key Size1/2" x 3.38"
Output Rpm233 RPM
Output ShaftHollow Bore
Output Shaft Assembly CodeH1
Output Shaft OrientationH1
Output Shaft TypeHollow Shaft
Output StyleH1
Output Torque4148 lbs.-in.
Product LineEL Series - Aluminum Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesEL Series
Series StyleEL-HM-H1
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Weight104 lbs.

Shipping Info:

Ship weight (kg) 46.8
Ship height (cm)44.45
Ship length (cm)101.6
Ship width (cm)93.98

Product Variants

ProductModelMax. Input HpFrameOutput TorqueGear TypeOutput Shaft TypeInput RpmHousing MaterialMounting TypePrice
GROVE GEAR EL8420517.35 | AX6HGM EL8420517.359.462 hp56C6092 lbs.-in.Worm-1750 RPMAluminumShaft Mount€3,711.21
GROVE GEAR EL8420561.35 | AX7ZUM EL8420561.3518 2/25 hp250TC3209 lbs.-in.Worm-1750 RPMAluminumShaft Mount€3,711.21
GROVE GEAR EL8420546.35 | AX9MQK EL8420546.353.681 hp180TC5989 lbs.-in.Worm-1750 RPMAluminumShaft Mount€3,711.21
GROVE GEAR EL8420535.23 | AY3CRA EL8420535.231 19/25 hp140TC3620 lbs.-in.Worm-1750 RPMAluminumShaft Mount€3,248.11
GROVE GEAR EL8420548.35 | AY3QVJ EL8420548.351.201 hp180TC2852 lbs.-in.Worm-1750 RPMAluminumShaft Mount€3,711.21
GROVE GEAR EL8420554.31 | AY3QVK EL8420554.317 47/50 hp210TC6254 lbs.-in.Worm-1750 RPMAluminumShaft Mount€3,711.21
GROVE GEAR EL8420519.35 | AY3UDL EL8420519.356.481 hp56C5960 lbs.-in.Worm-1750 RPMAluminumShaft Mount€3,711.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR EL8420538.35 EL-HM842-7.5-H1-180-35 Worm Reducer, 7.5:1 Ratio, 1.125 Inch I.D, 2.188 Inch O.D, Aluminum
€5,086.80 /unit