GROVE GEAR EL8420391.00 | AY9DYV

GROVE GEAR EL8420391.00 Worm Reducer, 30:1 Ratio, 1.625 Inch I.D, 1.75 Inch O.D, Aluminum

Item: AY9DYV Model: EL8420391.00
In Stock

Get it by Friday, Jun 13

€4,269.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBMQ-D
Center Distance4 1/4"
Frame250TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialAluminum
Input Bore (c Face)1 5/8"
Input Bore Size1 5/8"
Input Dia.1 5/8"
Input Keyway Size (c Face)3/8" x 3/16"
Input Rpm1750 RPM
Input StyleC Face Quill
MaterialAluminum
Max Input Hp6 481/1000 hp
Max. Input Hp6.481 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1 3/4"
Output Hp5.517 hp
Output Key Size3/8" x 2.5"
Output Rpm58 RPM
Output ShaftShaft
Output Shaft Assembly CodeD
Output Shaft Dia.1 7/8"
Output Shaft DirectionDouble
Output Shaft OrientationLR
Output Shaft TypeDouble Shaft
Output StyleD
Output Torque5960 lbs.-in.
Overhung Load3550 lbs.
Product LineEL Series - Aluminum Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesEL Series
Series StyleEL-BMQ-D
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Weight96 lbs.

Shipping Info:

Ship weight (kg) 43.2
Ship height (cm)44.45
Ship length (cm)101.6
Ship width (cm)93.98

Product Variants

ProductModelMax. Input HpOutput Shaft TypeOverhung LoadMounting TypeOutput TorqueFrameGear TypeGear RatioPrice
GROVE GEAR EL8420181.00 | AX6WDA EL8420181.0018 2/25 hpLeft Handed Shaft2800 lbs.Base3209 lbs.-in.250TCWorm-€4,124.75
GROVE GEAR EL8425063.00 | AX7CBN EL8425063.00--------€1,995.29
RFQ
GROVE GEAR EL8420599.31 | AX7GZG EL8420599.31--------€2,404.45
RFQ
GROVE GEAR EL8420523.30 | AX7HWG EL8420523.30--------€2,404.45
RFQ
GROVE GEAR EL8420516.27 | AX7PGG EL8420516.27--------€2,404.45
RFQ
GROVE GEAR EL8420517.24 | AX7RWT EL8420517.24--------€2,404.45
RFQ
GROVE GEAR EL8420543.26 | AX7RWU EL8420543.26--------€2,404.45
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR EL8420391.00 Worm Reducer, 30:1 Ratio, 1.625 Inch I.D, 1.75 Inch O.D, Aluminum
€4,269.00 /unit