EATON CVS3100W | BJ2BXQ

EATON CVS3100W Molded Case Circuit Breaker, Type Cv, 100 A, 42 Kaic, 3-Pole, Without Terminals

Item: BJ2BXQ Model: CVS3100W
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating100A
Circuit Breaker Frame TypeCV
Height5"
Interrupt Rating42 kAIC
Length7 1/2"
Number Of Poles3
TerminalsWithout
TypeMolded Case Circuit Breaker
WarrantyLimited Lifetime
Width5"
Wire Size#6 AWG to 4/0 AWG

Shipping Info:

Ship weight (kg) 1.98
Ship height (cm)12.7
Ship length (cm)19.05
Ship width (cm)12.7
Country of OriginUS

Product Variants

ProductModelNumber Of PolesTypeVoltagePrice
EATON CCV2100 Circuit Breaker Feed-thru 100 Amp 240vac 2p 10kaic@240v | AG8MJJ CCV21002Tenant Main Circuit Breaker120/240V€427.38
EATON CCV2150 Circuit Breaker Feed-thru 150 Amp 240vac 2p 10kaic@240v | AG8MJK CCV21502Tenant Main Circuit Breaker120/240V€427.38
EATON CCV2175 Circuit Breaker Feed-thru 175 Amp 240vac 2p 10kaic@240v | AG8MJL CCV21752Tenant Main Circuit Breaker120/240V€427.38
EATON CCV2200 Circuit Breaker Feed-thru 200 Amp 240vac 2p 10kaic@240v | AG8MJM CCV22002Tenant Main Circuit Breaker120/240V€427.38
EATON CV2060X | BJ2BEV CV2060X2Molded Case Circuit Breaker120/240V€3,062.07
EATON CV2060W | BJ2BFF CV2060W2Molded Case Circuit Breaker-€3,262.93
EATON CV2070XMM | BJ2BFG CV2070XMM2Molded Case Circuit Breaker120/240V-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CVS3100W Molded Case Circuit Breaker, Type Cv, 100 A, 42 Kaic, 3-Pole, Without Terminals