GROVE GEAR EL8320303.00 | AX8UGY

GROVE GEAR EL8320303.00 EL-BMQ832-10-R-210 Worm Reducer, 10:1 Ratio, 1.375 Inch I.D, 1.625 Inch O.D, Aluminum

Item: AX8UGY Model: EL8320303.00Cross Ref: EL-BMQ832-10-R-210
In Stock

Get it by Friday, Jun 13

€2,698.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Center Distance3 1/4"
Gear Ratio10:1
Gearbox TypeWorm
Input Bore Size1 3/8"
Input Dia.1 3/8"
Input Keyway Size5/16" x 5/32"
Input StyleC Face Quill
LubricationPAG Synthetic Oil
MaterialAluminum
Max Input Hp8 23/250 hp
Max. Input Hp8.092 hp
Mounting TypeBase
Output Dia.1 5/8"
Output Hp7.497 hp
Output Keyway Size3/8" x 2 1/4"
Output Shaft Dia.1 5/8"
Output Shaft Length3 3/5"
Output Shaft TypeRight Handed Shaft
Output TypeShaft
Product SeriesEL Series
Ships Factory DirectNo
Torque Rating2700 lbs.-in.
TypeRight Angle Single Reduction

Shipping Info:

Ship weight (kg) 22.5
Ship height (cm)38.1
Ship length (cm)49.23
Ship width (cm)38.43

Product Variants

ProductModelMax. Input HpOutput Shaft TypeOverhung LoadGear RatioMounting TypeOutput TorqueFrameOutput Shaft Dia.Price
GROVE GEAR EL8320543.24 | AX6VHH EL8320543.245 9/50 hp---Shaft Mount3267 lbs.-in.140TC-€2,512.30
GROVE GEAR EL8320241.00 | AX6XKC EL8320241.0011 23/25 hpRight Handed Shaft2275 lbs.-Base2033 lbs.-in.210TC1 5/8"€2,813.47
GROVE GEAR EL8320518.23 | AX6ZUB EL8320518.236.127 hpHollow Shaft--Shaft Mount2980 lbs.-in.140TC-€3,443.63
GROVE GEAR EL8320583.23 | AX6ZUC EL8320583.231 3/100 hp---Shaft Mount2000 lbs.-in.210TC-€2,512.30
GROVE GEAR EL8320580.27 | AX7AMK EL8320580.272.926 hp---Shaft Mount3303 lbs.-in.210TC-€2,512.30
GROVE GEAR EL8320602.23 | AX7AML EL8320602.234.373 hpHollow Shaft--Shaft Mount3360 lbs.-in.210TC-€3,443.63
GROVE GEAR EL8320557.28 | AX7ENF EL8320557.28--------€1,581.91
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR EL8320303.00 EL-BMQ832-10-R-210 Worm Reducer, 10:1 Ratio, 1.375 Inch I.D, 1.625 Inch O.D, Aluminum
€2,698.49 /unit