GROVE GEAR EL8320079.00 | AY4LTJ

GROVE GEAR EL8320079.00 EL-BM832-50-L-180 Worm Reducer, 50:1 Ratio, 0.875 Inch I.D, 1.625 Inch O.D, Aluminum

Item: AY4LTJ Model: EL8320079.00Cross Ref: EL-BM832-50-L-180
In Stock

Get it by Friday, Jun 13

€2,698.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBM-L
Center Distance3 1/4"
Frame180TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialAluminum
Input Bore (c Face)1 1/8"
Input Bore Size1 1/8"
Input Dia.7/8"
Input Hp @ 1750 Rpm2.462 hp
Input Keyway Size3/16" x 1/2"
Input Keyway Size (c Face)1/4" x 1/8"
Input Rpm1750 RPM
Input StyleFlexible Coupling Input
MaterialAluminum
Max Input Hp2 231/500 hp
Max. Input Hp2.462 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1 5/8"
Output Hp1.841 hp
Output Key Size3/8" x 2 1/4"
Output Rpm35 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeL
Output Shaft Dia.1 5/8"
Output Shaft DirectionLeft
Output Shaft OrientationL
Output Shaft Thrust Rating2574
Output Shaft TypeLeft Handed Shaft
Output StyleL
Output Torque3315 lbs.-in.
Overhung Load2170 lbs.
Product LineEL Series - Aluminum Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesEL Series
Series StyleEL-BM-L
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth1"
Tap Size1/2"-13
Weight50 lbs.

Shipping Info:

Ship weight (kg) 22.5
Ship height (cm)38.1
Ship length (cm)49.23
Ship width (cm)38.43

Product Variants

ProductModelMax. Input HpOutput Shaft TypeOverhung LoadGear RatioMounting TypeOutput TorqueFrameOutput Shaft Dia.Price
GROVE GEAR EL8320543.24 | AX6VHH EL8320543.245 9/50 hp---Shaft Mount3267 lbs.-in.140TC-€2,512.30
GROVE GEAR EL8320241.00 | AX6XKC EL8320241.0011 23/25 hpRight Handed Shaft2275 lbs.-Base2033 lbs.-in.210TC1 5/8"€2,813.47
GROVE GEAR EL8320518.23 | AX6ZUB EL8320518.236.127 hpHollow Shaft--Shaft Mount2980 lbs.-in.140TC-€3,443.63
GROVE GEAR EL8320583.23 | AX6ZUC EL8320583.231 3/100 hp---Shaft Mount2000 lbs.-in.210TC-€2,512.30
GROVE GEAR EL8320580.27 | AX7AMK EL8320580.272.926 hp---Shaft Mount3303 lbs.-in.210TC-€2,512.30
GROVE GEAR EL8320602.23 | AX7AML EL8320602.234.373 hpHollow Shaft--Shaft Mount3360 lbs.-in.210TC-€3,443.63
GROVE GEAR EL8320557.28 | AX7ENF EL8320557.28--------€1,581.91
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR EL8320079.00 EL-BM832-50-L-180 Worm Reducer, 50:1 Ratio, 0.875 Inch I.D, 1.625 Inch O.D, Aluminum
€2,698.49 /unit