Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 7039-1HV-PK Pipe Marker, Legend: Carbon Dioxide, Iiar System Abbreviation Not Applicable | CH6KWD 781X61

BRADY 7039-1HV-PK Pipe Marker, Legend: Carbon Dioxide, Iiar System Abbreviation Not Applicable

Item: CH6KWD Model: 7039-1HV-PKCross Ref: 781X61
Limited Availability
€27.70 /pack
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Marker
Average Durability8 yrs. to 10 yrs.
Background ColorRed
Character Height3 1/2"
ColorWhite
FinishGloss
Height4"
Mounting StyleAdhesive Pipe Marker
Roll Length4"
Roll Width24"
Thickness0.004"
Weather ResistantYes
Width24"
Abrasion ResistantYes
Adhesive MaterialAcrylic
Adhesive Pipe Marker FormatDie-Cut on Cards
Adhesive StylePermanent
Ansi/asme A13.1Yes
Average Outdoor Durability8 yrs. to 10 yrs.
Chemical ResistantYes
Fits Pipe O.d.8" And Larger
Glow In The DarkNo
Humidity ResistantNo
Iso 14726No
Legend Text ColorWhite
Minimum Application Temperature0°F
Nfpa 99, Cga C-9No
Number Of Pipe Markers1
Pipe Marker LegendCarbon Dioxide
Pipe Marker MaterialVinyl
Pipe Marker Mounting StyleAdhesive Pipe Marker
Pipe Marker Package TypeCard
Printed LanguageEnglish
Protective CoatingNo Protective Coating
ReflectiveNo
StandardsANSI A13.1-2007
Uv ResistantNo
Water ResistantNo
With Or Without ArrowsWithout

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)10.16
Ship width (cm)60.96
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 7039-1HV-PK Pipe Marker, Legend: Carbon Dioxide, Iiar System Abbreviation Not Applicable
€27.70 /pack