GROVE GEAR EL8320036.00 | AY6DPR

GROVE GEAR EL8320036.00 EL-BM832-25-R-56 Worm Reducer, 25:1 Ratio, 0.875 Inch I.D, 1.625 Inch O.D, Aluminum

Item: AY6DPR Model: EL8320036.00Cross Ref: EL-BM832-25-R-56
In Stock

Get it by Wednesday, Jun 11

€2,698.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBM-R
Center Distance3 1/4"
Frame56C
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialAluminum
Input Bore (c Face)5/8"
Input Bore Size5/8"
Input Dia.7/8"
Input Hp @ 1750 Rpm4.373 hp
Input Keyway Size3/16" x 1/2"
Input Keyway Size (c Face)3/16" x 3/32"
Input Rpm1750 RPM
Input StyleFlexible Coupling Input
MaterialAluminum
Max Input Hp4 373/1000 hp
Max. Input Hp4.373 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1 5/8"
Output Hp3.732 hp
Output Key Size3/8" x 2 1/4"
Output Rpm70 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeR
Output Shaft Dia.1 5/8"
Output Shaft DirectionRight
Output Shaft OrientationR
Output Shaft Thrust Rating2574
Output Shaft TypeRight Handed Shaft
Output StyleR
Output Torque3360 lbs.-in.
Overhung Load2275 lbs.
Product LineEL Series - Aluminum Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesEL Series
Series StyleEL-BM-R
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth1"
Tap Size1/2"-13
Weight50 lbs.

Shipping Info:

Ship weight (kg) 22.5
Ship height (cm)38.1
Ship length (cm)49.23
Ship width (cm)38.43

Product Variants

ProductModelOverhung LoadMax. Input HpFrameOutput TorqueOutput Shaft TypeGear TypeInput RpmOutput Shaft Dia.Price
GROVE GEAR EL8320229.00 | AX7XZU EL8320229.002275 lbs.11 23/25 hp210TC2033 lbs.-in.Right Handed ShaftWorm1750 RPM1 5/8"€2,698.49
GROVE GEAR EL8320115.00 | AY3HVU EL8320115.002275 lbs.1 3/100 hp56C2000 lbs.-in.Right Handed ShaftWorm1750 RPM1 5/8"€2,698.49
GROVE GEAR EL8320114.00 | AY3QUT EL8320114.002275 lbs.8.863 hp56C2232 lbs.-in.Right Handed ShaftWorm1750 RPM1 5/8"€2,698.49
GROVE GEAR EL8320037.00 | AY3VHC EL8320037.002170 lbs.3.619 hp56C3226 lbs.-in.Right Handed ShaftWorm1750 RPM1 5/8"€2,698.49
GROVE GEAR EL8320059.00 | AY4CXC EL8320059.002170 lbs.5 9/50 hp140TC3267 lbs.-in.Right Handed ShaftWorm1750 RPM1 5/8"€2,698.49
GROVE GEAR EL8320033.00 | AY4WBD EL8320033.002170 lbs.8 23/250 hp56C2700 lbs.-in.Right Handed ShaftWorm1750 RPM1 5/8"€2,698.49
GROVE GEAR EL8320082.00 | AY4WBE EL8320082.002170 lbs.6.127 hp180TC2980 lbs.-in.Right Handed ShaftWorm1750 RPM1 5/8"€2,698.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR EL8320036.00 EL-BM832-25-R-56 Worm Reducer, 25:1 Ratio, 0.875 Inch I.D, 1.625 Inch O.D, Aluminum
€2,698.49 /unit