Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WHEATON W224609 Sample Vial 20ml Pk 72 | AG6UFR 48H665

WHEATON W224609 Sample Vial 20ml Pk 72

Item: AG6UFR Model: W224609Cross Ref: 48H665
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€349.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSample Vial
Capacity20 mL
Closure LiningPTFE Faced Silicon
Closure MaterialPolypropylene
ColorClear
Diameter28 mm
Height60 mm
MaterialBorosilicate Glass
Basic MaterialGlass
Body ColorClear
Body Diameter28 mm
Body MaterialBorosilicate Glass
Cap StyleIncludes Closure Yes-Closure Liner Material PTFE/Silicone
Capacity - Ml20 ml
Capacity - Oz0.67 fl. oz.
ClarityTransparent
Closure ColorWhite
Closure Liner MaterialPTFE, Silicone
Closure TypeOpen Top Cap
Glassware ClassA
Includes ClosureYes
Neck Size24 mm to 400 mm
Number Of Vials Included72
Overall Height60 mm
Product TypeVial
Special FeaturesFor Environmental Analysis
Vial TypeEnvironmental

Shipping Info:

Ship weight (kg) 1.5435
Ship height (cm)18.42
Ship length (cm)19.69
Ship width (cm)13.97
HS code7017200000

Product Details:

    • Special Features: Open Top Cap, for Environmental Analysis

Product Variants

ProductModelCapacityColorClosure MaterialClosure LiningNeck SizePkg. Qty.Price
WHEATON W224612 Sample Vial 20ml Pk 72 | AG6UFU 48H668 W22461220 mLAmberPolypropylenePTFE Faced Silicon24-4001-
RFQ
WHEATON W224610 Sample Vial 25ml Pk 72 | AG6UFT 48H666 W22461025 mLClearPolypropylenePTFE Faced Silicon-72€315.37
WHEATON W224614 Sample Vial 40ml Pk 72 | AG6UFV 48H669 W22461440 mLAmberPolypropylenePTFE Faced Silicon-72€351.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WHEATON W224609 Sample Vial 20ml Pk 72
€349.47 /unit