GROVE GEAR EL8260157.00 | AY7EVN

GROVE GEAR EL8260157.00 EL-BMQ826-5-R-56 Worm Reducer, 5:1 Ratio, 0.625 Inch I.D, 1.25 Inch O.D, Aluminum

Item: AY7EVN Model: EL8260157.00Cross Ref: EL-BMQ826-5-R-56
In Stock

Get it by Tuesday, Jun 10

€1,767.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBMQ-R
Center Distance2.63"
Frame56C
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialAluminum
Input Bore (c Face)5/8"
Input Bore Size5/8"
Input Dia.5/8"
Input Hp @ 1750 Rpm6.693 hp
Input Keyway Size (c Face)3/16" x 3/32"
Input Rpm1750 RPM
Input StyleC Face Quill
MaterialAluminum
Max Input Hp6 693/1000 hp
Max. Input Hp6.693 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1 1/4"
Output Hp6 69/250 hp
Output Key Size1/4" x 1.62"
Output Rpm350 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeR
Output Shaft Dia.1 1/4"
Output Shaft DirectionRight
Output Shaft OrientationR
Output Shaft Thrust Rating1420
Output Shaft TypeRight Handed Shaft
Output StyleR
Output Torque1130 lbs.-in.
Overhung Load1625 lbs.
Product LineEL Series - Aluminum Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesEL Series
Series StyleEL-BMQ-R
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth0.69"
Tap Size3/8"-16
Weight37 lbs.

Shipping Info:

Ship weight (kg) 16.65
Ship height (cm)29.85
Ship length (cm)40.64
Ship width (cm)31.12

Product Variants

ProductModelMax. Input HpFrameOutput TorqueOutput Shaft TypeGear TypeOverhung LoadInput RpmOutput Shaft Dia.Price
GROVE GEAR EL8260231.00 | AX8HLV EL8260231.004.492 hp180TC1475 lbs.-in.Right Handed ShaftWorm1625 lbs.1750 RPM1 1/4"€1,767.90
GROVE GEAR EL8260200.00 | AX8MQV EL8260200.001.695 hp140TC1854 lbs.-in.Right Handed ShaftWorm1625 lbs.1750 RPM1 1/4"€1,767.90
GROVE GEAR EL8260237.00 | AY2RTF EL8260237.001 21/50 hp180TC1843 lbs.-in.Right Handed ShaftWorm1625 lbs.1750 RPM1 1/4"€1,767.90
GROVE GEAR EL8260238.00 | AY3CQB EL8260238.001 27/125 hp180TC1805 lbs.-in.Right Handed ShaftWorm1625 lbs.1750 RPM1 1/4"€1,767.90
GROVE GEAR EL8260239.00 | AY3HVA EL8260239.000.577 hp180TC1092 lbs.-in.Right Handed ShaftWorm1625 lbs.1750 RPM1 1/4"€1,767.90
GROVE GEAR EL8260202.00 | AY4AFE EL8260202.001 27/125 hp140TC1805 lbs.-in.Right Handed ShaftWorm1625 lbs.1750 RPM1 1/4"€1,767.90
GROVE GEAR EL8260234.00 | AY4AFG EL8260234.002.487 hp180TC1869 lbs.-in.Right Handed ShaftWorm1625 lbs.1750 RPM1 1/4"€1,767.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR EL8260157.00 EL-BMQ826-5-R-56 Worm Reducer, 5:1 Ratio, 0.625 Inch I.D, 1.25 Inch O.D, Aluminum
€1,767.90 /unit