MALIN CO. 08-0625-014S Baling Wire, 0.063 Dia, 23.995 Ft Length, Black Annealed Wire | AJ6NNZ

MALIN CO. 08-0625-014S Baling Wire, 0.063 Inch Diameter, 23.995 ft. Length, Black Annealed Wire

Item: AJ6NNZ Model: 08-0625-014SCross Ref: 16Y005
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemBaling Wire
Baling Wire TypeSpool
ColorBlack
Diameter0.063"
FinishBare Wire
Gauge16 ga.
Length23.995 ft.
MaterialBlack Annealed Wire
Package TypeSpool
Wire Dia.0.063"
Astm NumberA853
Product TypeBaling Wire
Wire Gauge16 ga.

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)5.59
Ship length (cm)5.08
Ship width (cm)5.08
Country of OriginUS

Product Details:

Malin Co. 08-0625-014S baling wire is suitable for repairing fences or securing bundles of loose goods like rebar, cardboard and lightweight tubing. This bundling wire offers a flexible wire wrapped around a bundle with the ends manually twisted together to keep the wire in place. Malin Co. 08-0625-014S baling wire is thinner and lighter than the coil baling wire.

Standards and Approvals:

  • A853

Frequently Asked Questions:

Q. What type of wire is the baling wire?

A. Baling wire is normally sold in reels or rolls and is constructed of iron or steel. There are many different varieties of a baling wire, but the majority of baler equipment only works with a few of them.

Q. What gauge wire is suitable for baling hay?

A. The machines used to bale hay typically use a 14.5-gauge wire commonly referred to as farmer wire or 6500, which is the number of feet in a 100# coil of that material.

Q. What material is bail wire made of?

A. Baling wire, also known as soft wire, bale wire or farm wire, is used to bind items like hay bales and cardboard. It features steel or iron constructions and can have a galvanised or annealed finish.

Product Variants

ProductModelDiameterFinishGaugeMaterialPackage TypePrice
MALIN CO. 08-0230-014S Baling Wire, 0.023" Dia, 177.175 Ft Length, Black Annealed Wire | AJ6NNU 08-0230-014S0.023"Bare Wire24 ga.Black Annealed WireSpool-
RFQ
MALIN CO. 08-0286-014S Baling Wire, 0.029" Dia, 114.6 Ft Length, Black Annealed Wire | AJ6NNV 08-0286-014S0.029"Bare Wire22 ga.Black Annealed WireSpool-
RFQ
MALIN CO. 08-0410-014S Baling Wire, 0.041" Dia, 55.75 Ft Length, Black Annealed Wire | AJ6NNX 08-0410-014S0.041"Bare Wire19 ga.Black Annealed WireSpool-
RFQ
MALIN CO. 08-0475-014S Baling Wire, 0.048" Dia, 41.55 Ft Length, Black Annealed Wire | AJ6NNY 08-0475-014S0.048"Bare Wire18 ga.Black Annealed WireSpool-
RFQ
MALIN CO. 08-0230-001S Baling Wire, 0.023" Dia, 708.7 Ft Length, Black Annealed Wire | AJ6NPB 08-0230-001S0.023"Bare Wire24 ga.Black Annealed WireSpool-
RFQ
MALIN CO. 08-0286-001S Baling Wire, 0.029" Dia, 458.4 Ft Length, Black Annealed Wire | AJ6NPC 08-0286-001S0.029"Bare Wire22 ga.Black Annealed WireSpool-
RFQ
MALIN CO. 08-0348-001S Baling Wire, 0.035" Dia, 309.6 Ft Length, Black Annealed Wire | AJ6NPD 08-0348-001S0.035"Bare Wire20 ga.Black Annealed WireSpool-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MALIN CO. 08-0625-014S Baling Wire, 0.063 Inch Diameter, 23.995 ft. Length, Black Annealed Wire