GROVE GEAR EL8260086.00 | AY2KYF

GROVE GEAR EL8260086.00 EL-BM826-7.5-R-140 Worm Reducer, 7.5:1 Ratio, 0.75 Inch I.D, 1.25 Inch O.D, Aluminum

Item: AY2KYF Model: EL8260086.00Cross Ref: EL-BM826-7.5-R-140
In Stock

Get it by Tuesday, Jun 17

€1,767.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBM-R
Center Distance2.63"
Frame140TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialAluminum
Input Bore (c Face)7/8"
Input Bore Size7/8"
Input Dia.3/4"
Input Hp @ 1750 Rpm4.956 hp
Input Keyway Size3/16" x 1/2"
Input Keyway Size (c Face)3/16" x 3/32"
Input Rpm1750 RPM
Input StyleFlexible Coupling Input
MaterialAluminum
Max Input Hp4 239/250 hp
Max. Input Hp4.956 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1 1/4"
Output Hp4.571 hp
Output Key Size1/4" x 1.62"
Output Rpm233 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeR
Output Shaft Dia.1 1/4"
Output Shaft DirectionRight
Output Shaft OrientationR
Output Shaft Thrust Rating1609
Output Shaft TypeRight Handed Shaft
Output StyleR
Output Torque1235 lbs.-in.
Overhung Load1625 lbs.
Product LineEL Series - Aluminum Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesEL Series
Series StyleEL-BM-R
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth0.69"
Tap Size3/8"-16
Weight38 lbs.

Shipping Info:

Ship weight (kg) 17.1
Ship height (cm)29.85
Ship length (cm)40.64
Ship width (cm)31.12

Product Variants

ProductModelMax. Input HpGear TypeOutput Shaft TypeGear RatioMounting TypeOutput TorqueFrameOverhung LoadPrice
GROVE GEAR EL8260519.16 | AX4DCR EL8260519.162 29/200 hpWormHollow Shaft-Shaft Mount1883 lbs.-in.56C-€5,487.60
GROVE GEAR EL8260111.00 | AX4DMX EL8260111.004.492 hpWormLeft Handed Shaft-Base1475 lbs.-in.180TC1625 lbs.€1,767.90
GROVE GEAR EL8260593.20 | AX4JHF EL8260593.201 21/50 hpWormHollow Shaft-Shaft Mount1843 lbs.-in.210TC-€2,304.79
GROVE GEAR EL8260522.20 | AX6VHG EL8260522.201 27/125 hpWormHollow Shaft-Shaft Mount1805 lbs.-in.56C-€2,304.79
GROVE GEAR EL8260212.00 | AX6WTW EL8260212.001.695 hpWormDouble Shaft-Base1854 lbs.-in.140TC1625 lbs.€1,860.09
GROVE GEAR EL8260530.24 | AX7XZP EL8260530.24--------€1,523.25
GROVE GEAR EL8265287.00 | AX8BHV EL8265287.00--------€2,158.15
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR EL8260086.00 EL-BM826-7.5-R-140 Worm Reducer, 7.5:1 Ratio, 0.75 Inch I.D, 1.25 Inch O.D, Aluminum
€1,767.90 /unit