GROVE GEAR EL8240521.23 | AY3GDW

GROVE GEAR EL8240521.23 EL-HM824-50-H1-56-23 Worm Reducer, 50:1 Ratio, 0.625 Inch I.D, 1.438 Inch O.D, Aluminum

Item: AY3GDW Model: EL8240521.23Cross Ref: EL-HM824-50-H1-56-23
In Stock

Get it by Thursday, Jun 12

€2,017.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyHM-H1
Bore Code23
Center Distance2.38"
Frame56C
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialAluminum
Input Bore (c Face)5/8"
Input Bore Size5/8"
Input Dia.5/8"
Input Keyway Size3/16" x 1/2"
Input Keyway Size (c Face)3/16" x 3/32"
Input Quill Dia.5/8"
Input Rpm1750 RPM
Input StyleC Face Coupled
Keyway Size3/16" x 3/32"
MaterialAluminum
Max Input Hp1 137/1000 hp
Max. Input Hp1.137 hp
Mounting TypeShaft Mount
No. Of Gear Reductions1
Output Diameter1.438"
Output Hp0.795 hp
Output Key Size3/8" x 3"
Output Rpm35 RPM
Output ShaftHollow Bore
Output Shaft Assembly CodeH1
Output Shaft OrientationH1
Output Shaft TypeHollow Shaft
Output StyleH1
Output Torque1432 lbs.-in.
Product LineEL Series - Aluminum Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesEL Series
Series StyleEL-HM-H1
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Weight32 lbs.

Shipping Info:

Ship weight (kg) 14.4
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelMax. Input HpFrameOutput TorqueOutput Shaft TypeGear TypeInput RpmHousing MaterialMaterialPrice
GROVE GEAR EL8240516.20 | AX7GZA EL8240516.202.765 hp56C1318 lbs.-in.Hollow ShaftWorm1750 RPMAluminumAluminum€2,017.36
GROVE GEAR EL8240548.19 | AX7MWA EL8240548.190.307 hp180TC648 lbs.-in.Hollow ShaftWorm1750 RPMAluminumAluminum€2,017.36
GROVE GEAR EL8240587.20 | AX7RBE EL8240587.203.564 hp210TC1172 lbs.-in.Hollow ShaftWorm1750 RPMAluminumAluminum€2,017.36
GROVE GEAR EL8240529.20 | AX7RWN EL8240529.202.326 hp140TC1421 lbs.-in.Hollow ShaftWorm1750 RPMAluminumAluminum€2,017.36
GROVE GEAR EL8240596.20 | AX7TRY EL8240596.200.307 hp210TC648 lbs.-in.Hollow ShaftWorm1750 RPMAluminumAluminum€2,017.36
GROVE GEAR EL8240513.19 | AX7VMR EL8240513.195.323 hp56C898 lbs.-in.Hollow ShaftWorm1750 RPMAluminumAluminum€2,017.36
GROVE GEAR EL8240528.18 | AX7VMT EL8240528.182.765 hp140TC1318 lbs.-in.Hollow ShaftWorm1750 RPMAluminumAluminum€2,017.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR EL8240521.23 EL-HM824-50-H1-56-23 Worm Reducer, 50:1 Ratio, 0.625 Inch I.D, 1.438 Inch O.D, Aluminum
€2,017.36 /unit