VESTIL DOME-H32 Acrylic Industrial Dome Mirror, 180 Degrees, Distance Covered 32 Feet, Silver

Item: AG7QUJ Model: DOME-H32
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemIndoor/Outdoor Convex Mirror
Approx. Viewing Distance32 ft.
BackingNone
ColorSilver
Depth16"
Height14"
Indoor/outdoorIndoor
Length16"
MaterialAcrylic
Mounting MethodWall Mounting
ShapeHalf Dome
TypeHalf Dome
Viewing Angle180°
Width32"

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm)55.88
Ship length (cm)99.06
Ship width (cm)43.18
HS code7616995090
Country of OriginUS

Product Variants

ProductModelViewing AngleHeightDepthTypeOverall Dia.Mounting MethodColorIndoor/outdoorPrice
VESTIL DOME-18 18" Dome 360 Degree Acrylic Mirror | AG7QUA DOME-18360°8"18"Full Dome18"-SilverIndoor-
RFQ
VESTIL DOME-26 28" Dome 360 Degree Acrylic Mirror | AG7QUB DOME-26360°10"28"Full Dome28"-SilverIndoor-
RFQ
VESTIL DOME-32 34" Dome 360 Degree Acrylic Mirror | AG7QUC DOME-32360°13"34"Full Dome34"Hanging Chain KitSilverIndoor-
RFQ
VESTIL DOME-36 36" Dome 360 Degree Acrylic Mirror | AG7QUD DOME-36360°15"36"Full Dome36"-SilverIndoor-
RFQ
VESTIL DOME-H18 18" Dome 180 Degree Acrylic Mirror | AG7QUG DOME-H18180°8"9"Half Dome--SilverIndoor-
RFQ
VESTIL DOME-H26 Half Dome Mirror, Acrylic, 26" | AG7QUH DOME-H26180°10"13"Half Dome--SilverIndoor-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL DOME-H32 Acrylic Industrial Dome Mirror, 180 Degrees, Distance Covered 32 Feet, Silver