GROVE GEAR EL8240257.00 | AX9KTW

GROVE GEAR EL8240257.00 EL-BM824-20-L-210 Worm Reducer, 20:1 Ratio, 1.375 Inch I.D, 1.125 Inch O.D, Aluminum

Item: AX9KTW Model: EL8240257.00Cross Ref: EL-BM824-20-L-210
In Stock

Get it by Tuesday, Jun 10

€1,545.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBM-L
Center Distance2.38"
Frame210TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialAluminum
Input Bore (c Face)1 3/8"
Input Bore Size1 3/8"
Input Dia.1 3/8"
Input Keyway Size (c Face)5/16" x 5/32"
Input Rpm1750 RPM
Input StyleC Face Coupled
MaterialAluminum
Max Input Hp2 163/500 hp
Max. Input Hp2.326 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1 1/8"
Output Hp1.972 hp
Output Key Size1/4" x 1.62"
Output Rpm87 RPM
Output ShaftShaft
Output Shaft Assembly CodeL
Output Shaft Dia.1 1/8"
Output Shaft DirectionLeft
Output Shaft OrientationL
Output Shaft TypeLeft Handed Shaft
Output StyleL
Output Torque1421 lbs.-in.
Overhung Load1770 lbs.
Product LineEL Series - Aluminum Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesEL Series
Series StyleEL-BM-L
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Weight31 lbs.

Shipping Info:

Ship weight (kg) 13.95
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelMax. Input HpFrameOutput TorqueOutput Shaft TypeGear TypeOverhung LoadInput RpmOutput Shaft Dia.Price
GROVE GEAR EL8240262.00 | AX7MAD EL8240262.000.967 hp210TC1418 lbs.-in.Left Handed ShaftWorm1770 lbs.1750 RPM1 1/8"€1,545.56
GROVE GEAR EL8240044.00 | AX8AMR EL8240044.001.342 hp56C1433 lbs.-in.Left Handed ShaftWorm1770 lbs.1750 RPM1 1/8"€1,545.56
GROVE GEAR EL8240255.00 | AY3ETC EL8240255.003.564 hp210TC1172 lbs.-in.Left Handed ShaftWorm1770 lbs.1750 RPM1 1/8"€1,545.56
GROVE GEAR EL8240076.00 | AY3HRU EL8240076.002.765 hp140TC1318 lbs.-in.Left Handed ShaftWorm1770 lbs.1750 RPM1 1/8"€1,545.56
GROVE GEAR EL8240081.00 | AY3QTK EL8240081.001.137 hp140TC1432 lbs.-in.Left Handed ShaftWorm1770 lbs.1750 RPM1 1/8"€1,545.56
GROVE GEAR EL8240118.00 | AY3UBK EL8240118.000.967 hp180TC1418 lbs.-in.Left Handed ShaftWorm1770 lbs.1750 RPM1 1/8"€1,545.56
GROVE GEAR EL8240259.00 | AY3UBR EL8240259.001.653 hp210TC1423 lbs.-in.Left Handed ShaftWorm1770 lbs.1750 RPM1 1/8"€1,545.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR EL8240257.00 EL-BM824-20-L-210 Worm Reducer, 20:1 Ratio, 1.375 Inch I.D, 1.125 Inch O.D, Aluminum
€1,545.56 /unit