Flat Shipping

Flat Shipping at €24.99 + VAT

BUYERS PRODUCTS 8891006 Strobe Light, Clear Led, Rectangulr, 4.875 Inch Size | CQ8BZM

BUYERS PRODUCTS 8891006 Strobe Light, Clear Led, Rectangulr, 4.875 Inch Size

Item: CQ8BZM Model: 8891006Cross Ref: 66CF67
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€77.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStrobe
Product TypeStrobe Light, Clear Led, Rectangulr, 4.875"

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginTW

Product Variants

ProductModelMPNPrice
BUYERS PRODUCTS 1492134 Led Spot Light, Square, 2430 lm, 1.25A, 4 Inch | CQ8BYY 14921341492134€74.88
BUYERS PRODUCTS 8891004 Strobe Light, Ambr Led, Rectangular, 12-36V | CQ8BZL 88910048891004€57.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUYERS PRODUCTS 8891006 Strobe Light, Clear Led, Rectangulr, 4.875 Inch Size
€77.18 /unit