GROVE GEAR EL8240131.00 | AY4HZF

GROVE GEAR EL8240131.00 EL-BM824-80-R-180 Worm Reducer, 80:1 Ratio, 1.125 Inch I.D, 1.125 Inch O.D, Aluminum

Item: AY4HZF Model: EL8240131.00Cross Ref: EL-BM824-80-R-180
In Stock

Get it by Tuesday, Jun 17

€1,545.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBM-R
Center Distance2.38"
Frame180TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialAluminum
Input Bore (c Face)1 1/8"
Input Bore Size1 1/8"
Input Dia.1 1/8"
Input Keyway Size (c Face)1/4" x 1/8"
Input Rpm1750 RPM
Input StyleC Face Coupled
MaterialAluminum
Max Input Hp91/200 hp
Max. Input Hp91/200 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1 1/8"
Output Hp36/125 hp
Output Key Size1/4" x 1.62"
Output Rpm21.9 RPM
Output ShaftShaft
Output Shaft Assembly CodeR
Output Shaft Dia.1 1/8"
Output Shaft DirectionRight
Output Shaft OrientationR
Output Shaft TypeRight Handed Shaft
Output StyleR
Output Torque830 lbs.-in.
Overhung Load1770 lbs.
Product LineEL Series - Aluminum Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesEL Series
Series StyleEL-BM-R
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Weight31 lbs.

Shipping Info:

Ship weight (kg) 13.95
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelMax. Input HpOutput Shaft TypeMounting TypeOutput TorqueFrameGear TypeOverhung LoadInput RpmPrice
GROVE GEAR EL8240123.00 | AX6ALN EL8240123.003.564 hpRight Handed ShaftBase1172 lbs.-in.180TCWorm1770 lbs.1750 RPM€1,545.56
GROVE GEAR EL8240593.18 | AX8PPL EL8240593.181.137 hpHollow ShaftShaft Mount1432 lbs.-in.210TCWorm-1750 RPM€2,017.36
GROVE GEAR EL8240586.20 | AX8QPG EL8240586.203.992 hpHollow ShaftShaft Mount995 lbs.-in.210TCWorm-1750 RPM€2,017.36
GROVE GEAR EL8240588.19 | AX8QPH EL8240588.192.765 hpHollow ShaftShaft Mount1318 lbs.-in.210TCWorm-1750 RPM€2,017.36
GROVE GEAR EL8240521.18 | AX8RJV EL8240521.181.137 hpHollow ShaftShaft Mount1432 lbs.-in.56CWorm-1750 RPM€2,017.36
GROVE GEAR EL8240539.16 | AX8RJW EL8240539.163.564 hpHollow ShaftShaft Mount1172 lbs.-in.180TCWorm-1750 RPM€2,017.36
GROVE GEAR EL8240556.19 | AX8RJX EL8240556.191.342 hpHollow ShaftShaft Mount1433 lbs.-in.56CWorm-1750 RPM€2,017.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR EL8240131.00 EL-BM824-80-R-180 Worm Reducer, 80:1 Ratio, 1.125 Inch I.D, 1.125 Inch O.D, Aluminum
€1,545.56 /unit