GROVE GEAR EL8210503.20 | AY7GHM

GROVE GEAR EL8210503.20 EL-H821-10-H_-20 Worm Reducer, 10:1 Ratio, 0.625 Inch I.D, 1.25 Inch O.D, Aluminum

Item: AY7GHM Model: EL8210503.20Cross Ref: EL-H821-10-H_-20
In Stock

Get it by Tuesday, Jun 17

€1,549.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyH-H1
Bore Code20
Center Distance2.06"
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialAluminum
Input Bore Size5/8"
Input Dia.5/8"
Input Keyway Size3/16" x 1.38"
Input Rpm1750 RPM
Input StyleShaft
Input TypeSolid Shaft
MaterialAluminum
Max Input Hp2 58/125 hp
Max. Input Hp2 58/125 hp
Mounting TypeShaft Mount
No. Of Gear Reductions1
Output Diameter1 1/4"
Output Hp2 47/200 hp
Output Key Size1/4" x 2.5"
Output Rpm175 RPM
Output ShaftHollow Bore
Output Shaft Assembly CodeH1
Output Shaft OrientationH1
Output Shaft TypeHollow Shaft
Output StyleH1
Output Torque805 lbs.-in.
Product LineEL Series - Aluminum Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesEL Series
Series StyleEL-H-H1
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Weight17 lbs.

Shipping Info:

Ship weight (kg) 7.65
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelMax. Input HpOutput TorqueOutput Shaft TypeGear TypeInput RpmHousing MaterialMaterialMounting TypePrice
GROVE GEAR EL8210501.18 | AX7JMH EL8210501.183.653 hp614 lbs.-in.Hollow ShaftWorm1750 RPMAluminumAluminumShaft Mount€1,549.90
GROVE GEAR EL8210506.20 | AX8GUA EL8210506.201.333 hp985 lbs.-in.Hollow ShaftWorm1750 RPMAluminumAluminumShaft Mount€1,549.90
GROVE GEAR EL8210503.16 | AX8LRV EL8210503.162 58/125 hp805 lbs.-in.Hollow ShaftWorm1750 RPMAluminumAluminumShaft Mount€1,549.90
GROVE GEAR EL8210512.18 | AX9MNW EL8210512.180.217 hp439 lbs.-in.Hollow ShaftWorm1750 RPMAluminumAluminumShaft Mount€1,549.90
GROVE GEAR EL8210504.19 | AY3GDP EL8210504.191.887 hp897 lbs.-in.Hollow ShaftWorm1750 RPMAluminumAluminumShaft Mount€1,549.90
GROVE GEAR EL8210511.18 | AY3HRP EL8210511.1838/125 hp547 lbs.-in.Hollow ShaftWorm1750 RPMAluminumAluminumShaft Mount€1,549.90
GROVE GEAR EL8210502.23 | AY3VFV EL8210502.232.793 hp692 lbs.-in.Hollow ShaftWorm1750 RPMAluminumAluminumShaft Mount€1,549.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR EL8210503.20 EL-H821-10-H_-20 Worm Reducer, 10:1 Ratio, 0.625 Inch I.D, 1.25 Inch O.D, Aluminum
€1,549.90 /unit